Item Comparison: BRP30B150, BR3030B150

Item

BRP30B150 - BR Pon Loadcntr 150A Main BRKR 30 Space - Eaton

BRP30B150
BR Pon Loadcntr 150A Main BRKR 30 Space

$409.13 Each

$409.13 (1 Each)

QTY:
Each
Add
BR3030B150 - 30/30C 150A 1PH MB Loadcenter - Eaton

BR3030B150
30/30C 150A 1PH MB Loadcenter

$338.69 Each

$338.69 (1 Each)

QTY:
Each
Add
Nacogdoches 150 0
All Stores 401 0
Vendor Eaton Eaton
Catalog Number BRP30B150 BR3030B150
Manufacturer Number BRP30B150 BR3030B150
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689053406 00786676445054
Weight per package 32 (lbs/each) 34.89 (lbs/each)
Description BRP30B150 BR Pon Loadcntr 150A Main BRKR 30 Space
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2125, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Combination, Type BR 1-Inch Breakers
BR3030B150 30/30C 150A 1PH MB Loadcenter
BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $409.13 (Each) $338.69 (Each)
Carton/Reel $409.13 (1 Each) $338.69 (1 Each)
Standard Packaging/Reel $409.13 (1 Each) $338.69 (1 Each)
amperage rating 150 150 WTT
Cover Type Cover included Cover included
Current Rating - 150 A
interrupt rating 25 25 kAIC
Material - Metallic
Number of Wires - Three-wire
Phase 1 1 PH
used with - Type BR 1-inch breakers
Voltage Rating 120/240 V 120/240 V ac
Wattage Single-pole -
Wire Size - 2/0 AWG to 300 kcmil
Bus Material - Aluminum
Enclosure Material - Metallic
Depth 34.12 -
Height 3.88 -
Overall Length - 14.31 in;363.5 mm
Size X6 G1r
Width 14.31 -
Description BR PON LOADCNTR 150A MAIN BRKR 30 SPACE 30/30C 150A 1PH MB LOADCENTER
extra long description ETN BRP30B150 BR PON LC,150A, MCB, ETN BR3030B150 BR style 1-inch load
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton Plug-on neutral main circuit breaker loadcenter,150A,X6,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR2125,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,Combination,Type BR 1-inch breakers BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height
Product Type BR Pon LC, 150A, MCB, 30 Space BR Style Load Center
Short Description - BR Style Load Center, 30/30C, 150 A, G1R Box Size
Special Features - No Feed-Thru Lugs;Cover Included
Box Size - G1r
Circuit Breaker Compatibility - BR Circuit Breaker
cover - Cover included
dimensions 34.1200 IN X 14.3100 IN X 3.8800 IN 98.5520millimetreX36.3474centimetreX53.3400centimetre
Enclosure Type - Nema 1
for use with - Type Br 1-Inch Breakers
main circuit breaker - CEMAT RSRT9 V7.0 OS SOFTWARE
Number of Circuits - 30
number of spaces 30 30
Overall Height - 34.13 in;866.8 mm
Overall Width - 3.88 in;98.4 mm
Recommended Environment - Indoor
Standards Met - UL 67 Listed;UL 50 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number BRP30B150 BR3030B150
sub brand - None IN
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main breaker loadcenter Main circuit breaker
unspsc code - 39121101
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Residential
Enclosure - NEMA 1
Mounting Combination Mount Combination
standard UL 50,UL 67 UL 67; UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat