Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP20L125R |
BR2024L125R |
Manufacturer Number |
BRP20L125R |
BR2024L125R |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689059279 |
00786676447058 |
Weight per package |
18 (lbs/each) |
24.3 (lbs/each) |
Description |
BRP20L125R BR Pon Loadcntr 125A Mlo 20 Space N3R
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X2, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 40 Circuits, Single-Pole, 20 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6–2/0
|
BR2024L125R 1PH 125A Mlo 20/24 Cir. Al Bus Nema 3R
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 21 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$274.22 (Each) |
$235.68 (Each) |
Carton/Reel |
$274.22 (1 Each) |
$235.68 (1 Each) |
Standard Packaging/Reel |
$274.22 (1 Each) |
$235.68 (1 Each) |
|
amperage rating |
125 A |
125 |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
125 A |
interrupt rating |
10 kAIC |
10 kAIC |
Material |
- |
Metallic |
Phase |
Single-phase |
1 |
Voltage Rating |
120/240V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
#6 to 2/0 AWG |
|
|
Depth |
3.8800 |
5.19 |
Height |
3.8800 |
21 |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X2 |
C1r |
Width |
14.3100 |
14.31 |
|
Description |
BR PON LOADCNTR 125A MLO 20 SPACE N3R |
1PH 125A MLO 20/24 CIR. AL BUS NEMA 3R |
extra long description |
ETN BRP20L125R BR PON LC,125A, MLO, |
ETN BR2024L125R Eaton BR main lug l |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X2,Aluminum, NEMA 3R,Metallic,10 kAIC,BR,NEMA 3R,40 Circuits,Single-pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#6–2/0 |
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 21 in Overall Height |
Product Type |
BR Pon LC, 125A, Mlo, 20 Space, N3R |
Eaton BR Main Lug Loadcenter |
Short Description |
- |
NEMA 3R Main Lug Load Center, 20/24 C, 125 A |
Special Features |
- |
No Feed-Thru Lugs;BREQS125 Hold-Down Screw |
|
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
dimensions |
3.8800 IN X 14.3100 IN X 3.8800 IN |
5.1900 IN X 14.3100 IN X 21.0000 IN |
Enclosure Type |
- |
Nema 3R |
for use with |
- |
Type Br 1-Inch Breakers |
Number of Circuits |
- |
24 |
number of spaces |
20 |
20 |
Overall Height |
- |
21 in;33.4 mm |
Overall Width |
- |
5.19 in;131.8 mm |
Recommended Environment |
- |
Outdoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP20L125R |
BR2024L125R |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Power Distribution |
standard |
UL 50,UL 67 |
UL 67,UL 50 |