Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP20B125 |
BR2024B125 |
Manufacturer Number |
BRP20B125 |
BR2024B125 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689053161 |
00786676444453 |
Weight per package |
21.6 (lbs/each) |
24 (lbs/each) |
Description |
BRP20B125 BR Pon Loadcntr 125A Main BRKR 20 Space
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, X3, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2125, 40 Circuits, Single Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Gray, Combination, Nema 1, Type BR 1-Inch Breakers
|
BR2024B125 20/24C 125A 1PH MB Loadcenter
BR Style Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #4 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$473.63 (Each) |
$390.44 (Each) |
Carton/Reel |
$473.63 (1 Each) |
$390.44 (1 Each) |
Standard Packaging/Reel |
$473.63 (1 Each) |
$390.44 (1 Each) |
|
amperage rating |
125 A |
125 |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
125 A |
interrupt rating |
10 kAIC |
10 kAIC |
Material |
- |
Metallic |
Phase |
Single-phase |
1 |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
#4 to 2/0 AWG |
|
|
Depth |
23.0000 |
3.8800 |
Height |
3.8800 |
16.7500 |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X3 |
C1 |
Width |
14.3100 |
14.3100 |
|
Description |
BR PON LOADCNTR 125A MAIN BRKR 20 SPACE |
20/24C 125A 1PH MB LOADCENTER |
extra long description |
ETN BRP20B125 BR PON LC,125A, MCB, |
ETN BR2024B125 Eaton BR main breake |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Plug-on neutral main circuit breaker loadcenter,X3,Aluminum,Cover included,NEMA 1,Metallic,10kAIC,BR2125,40 circuits,Single pole,20 spaces,Two hots, a neutral, and a ground,Single-phase,Gray,Combination,NEMA 1,Type BR 1-inch breakers |
BR Style Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #4 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height |
Product Type |
BR Pon LC, 125A, MCB, 20 Space |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 20/24C, 125 A, C1 Box Size |
Special Features |
- |
No Feed-Thru Lugs;Cover Included |
|
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
dimensions |
23.0000 IN X 14.3100 IN X 3.8800 IN |
3.8800 IN X 14.3100 IN X 16.7500 IN |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type Br 1-Inch Breakers |
Number of Circuits |
- |
24 |
number of spaces |
20 |
20 |
Overall Height |
- |
21 in;533.4 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP20B125 |
BR2024B125 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential |
Mounting |
Combination Mount |
Combination Mount |
standard |
UL 67,UL 50 |
UL 67,UL 50 |