Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP20B100 |
BR2040B100 |
Manufacturer Number |
BRP20B100 |
BR2040B100 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689053154 |
00782116904365 |
Weight per package |
21.6 (lbs/each) |
26.5 (lbs/each) |
Description |
BRP20B100 BR Pon Loadcntr 100A Main BRKR 20 Space
Eaton BR Main Breaker Loadcenter, Plug-On Neutral Main Circuit Breaker Loadcenter, 100 A, X3, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2100, 40 Circuits, Single Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase
|
BR2040B100 BR Style 1-Inch Loadcenter
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 100A, Single-Phase, 40-Pole, 40 Circuits, 20 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, D1 Box Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$171.94 (Each) |
$0.00 (Each) |
Carton/Reel |
$171.94 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$171.94 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
100 |
100 WTT |
Cover Type |
Cover included |
Cover included |
interrupt rating |
10 |
25 kAIC |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 PH |
used with |
- |
Type BR 1-inch breakers |
Voltage Rating |
120/240 V |
120/240 VAC |
Wattage |
Single-pole |
- |
Wire Size |
- |
#4-1/0 AWG Cu/Al at 60°C or 75°C |
|
Bus Material |
- |
Aluminum |
Enclosure Material |
- |
Metallic |
|
Depth |
23 |
- |
Height |
3.88 |
- |
Size |
X3 |
F3003/4 YL105 |
Width |
14.31 |
- |
|
Description |
BR PON LOADCNTR 100A MAIN BRKR 20 SPACE |
BR STYLE 1-INCH LOADCENTER |
extra long description |
ETN BRP20B100 BR PON LC,100A, MCB, |
ETN BR2040B100 BR style 1-inch load |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
- |
Long Description |
Eaton BR main breaker loadcenter, Plug-on neutral main circuit breaker loadcenter, 100 A, X3, Aluminum, Cover included, NEMA 1, Metallic, 10kAIC, BR2100, 40 circuits, Single pole, 20 spaces, Two hots, a neutral, and a ground, Single-phase |
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 100A, single-phase, 40-pole, 40 circuits, 20 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, d1 box size |
Product Type |
BR Pon LC, 100A, MCB, 20 Space |
BR Style 1-Inch Loadcenter |
Special Features |
- |
No feed-thru lugs |
|
Box Size |
- |
LIGHTING TRACK, MINIATURE TYPE; EXTRUDED ALUMINUM MATERIAL; SATIN WHITE FINISH; 90-5/8 INCH; 1-3/8 INCH; 11/16 INCH; 8 FT NOMINAL LENGTH; UL, CSA APPROVAL; 20 AMPERE CURRENT RATING; 2 CIRCUIT(S); HALO[R], POWER-TRAC BRAND; WALL THICKNESS 0.06 INCH |
cover |
- |
Cover included |
dimensions |
- |
5.1900 IN X 14.3100 IN X 25.0000 IN |
main circuit breaker |
- |
Environmental Conditions Wet Location; Includes Ground Screw; Shape Round |
Number of Circuits |
- |
40 DEG C |
number of spaces |
20 |
20 W |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP20B100 |
BR2040B100 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
Main circuit breaker |
unspsc code |
- |
39121101 |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Enclosure |
- |
NEMA 1 |
Mounting |
Combination Mount |
Combination |
standard |
UL 50,UL 67 |
UL 67;UL 50 |
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
Call nearest store for Item Price
|