Item Comparison: BRP16L125, BRP16L125G

Item

BRP16L125 - BR Pon Loadcntr 125A Mlo 16 Space - Eaton

BRP16L125
BR Pon Loadcntr 125A Mlo 16 Space

$167.57 Each

$167.57 (1 Each)

QTY:
Each
Add
BRP16L125G - BR Pon Loadcntr 125A Mlo 16 Space W/ Ground Bar - Eaton

BRP16L125G
BR Pon Loadcntr 125A Mlo 16 Space W/ Ground Bar

$167.58 Each

$167.58 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 223 1
Vendor Eaton Eaton
Catalog Number BRP16L125 BRP16L125G
Manufacturer Number BRP16L125 BRP16L125G
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689053116 00786689053123
Weight per package 19.8 (lbs/each) 19.8 (lbs/each)
Description BRP16L125 BR Pon Loadcntr 125A Mlo 16 Space
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 32 Circuits, Twenty-Four Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6-2/0 Awg Cu/Al
BRP16L125G BR Pon Loadcntr 125A Mlo 16 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X1, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, Nema 1, 32 Circuits, Twenty-Four Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, 120/240V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $167.57 (Each) $167.58 (Each)
Carton/Reel $167.57 (1 Each) $167.58 (1 Each)
Standard Packaging/Reel $167.57 (1 Each) $167.58 (1 Each)
amperage rating 125 A 125 A
Cover Type Cover included Cover included
interrupt rating 10 kAIC 10 kAIC
Phase Single-phase Single-phase
Voltage Rating 120/240V 120/240V
Wattage Single-pole Single-pole
Depth 18.7500 18.7500
Height 3.8800 3.8800
Size X1 X1
Width 14.3100 14.3100
Description BR PON LOADCNTR 125A MLO 16 SPACE BR PON LOADCNTR 125A MLO 16 SPACE W/ GROUND BAR
extra long description ETN BRP16L125 Type BR 1-inch PON lo ETN BRP16L125G BR PON LC,125A, MLO,
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X1,Aluminum,Gray, NEMA 1,Metallic,10kAIC,BR2125,Surface,flush,32 Circuits,Twenty-four pole,16 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#6-2/0 AWG Cu/Al Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 125 A, X1, Aluminum, Gray, NEMA 1, Metallic, 10kAIC, BR2125, Surface, flush, NEMA 1, 32 Circuits, Twenty-four pole, 16 Spaces, Two hots, a neutral, and a ground, 120/240V
Product Type Type BR 1-Inch Pon Loadcenter BR Pon LC, 125A, Mlo, 16 Space, W/ Ground
dimensions 18.7500 IN X 14.3100 IN X 3.8800 IN 18.7500 IN X 14.3100 IN X 3.8800 IN
number of spaces 16 16
Brand Eaton Eaton
Manufacturers Part Number BRP16L125 BRP16L125G
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main lug loadcenter Main lug loadcenter
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting Surface, flush Surface, flush
standard UL 50,UL 67 UL 50,UL 67
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat