Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRNSURGE |
BRSURGE |
Manufacturer Number |
BRNSURGE |
BRSURGE |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Load Centers & Accessories -
Load Center Accessories
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Surge Supression Products
|
UNSPSC |
39121610 - Surge suppressers
|
39121610 - Surge suppressers
|
UPC/EAN/GTIN |
00786689353667 |
00786676449403 |
Weight per package |
1 (lbs/each) |
0.6 (lbs/each) |
Description |
BRNSURGE Type BR 2 Pole Surge Arrester
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Surge Protective Device
|
BRSURGE Plug On Surge Protective Device
Plug On Surge Arrestor, 200 V;400 V, 0.67 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$84.90 (Each) |
$84.90 (Each) |
Carton/Reel |
$84.90 (1 Each) |
$84.90 (1 Each) |
Standard Packaging/Reel |
$84.90 (1 Each) |
$424.50 (5 Each) |
|
Phase |
- |
1 |
Voltage Rating |
- |
200 V;400 V |
|
Depth |
3.6 |
4.5 |
Height |
2.25 |
3 |
Width |
3.5 |
6 |
|
Description |
TYPE BR 2 POLE SURGE ARRESTER |
PLUG ON SURGE PROTECTIVE DEVICE |
extra long description |
EWD BRNSURGE Type BR 2 pole Surge A |
ETN BRSURGE PLUG ON SURGE PROTECTIV |
Features |
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t |
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t |
Long Description |
Eaton Type BR circuit breaker surge protective device, Two Pole, Surge Protective Device |
Plug On Surge Arrestor, 200 V;400 V, 0.67 lb/EA |
Product Type |
Type BR 2 Pole Surge Arrester |
Plug On Surge Arrestor |
Short Description |
- |
Plug On Surge Arrestor, Plug-On Mount, 200/400 V |
Special Features |
- |
Factory integrated surge |
|
accessory type |
- |
Plug On Surge Arrestor |
dimensions |
3.6000 IN X 3.5000 IN X 2.2500 IN |
- |
for use with |
- |
Single-Phase Type BR Loadcenter |
Mounting Type |
- |
Plug-On Mount |
Standards Met |
- |
UL 1449 |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRNSURGE |
BRSURGE |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
SURGE SUPRESSION PRODUCTS |
Type |
Plug on module surge protection device |
Plug on module surge protection device |
|
|
|
Application |
OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
standard |
cUL Certified,UL 1449 |
UL 1449 |