Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRN250GF |
GFTCB250 |
Manufacturer Number |
BRN250GF |
GFTCB250 |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786676043793 |
00786676025997 |
Weight per package |
1 (lbs/each) |
1 (lbs/each) |
Description |
BRN250GF BR 2 Pole 50A GFST 120/240V 10 Kaic
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 50 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
|
GFTCB250 BR 2 Pole 50A GFST 120/240V 10 Kaic #14-4 Awg
Ground Fault Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$200.50 (Each) |
$165.55 (Each) |
Carton/Reel |
$200.50 (1 Each) |
$165.55 (1 Each) |
Standard Packaging/Reel |
$200.50 (1 Each) |
$165.55 (1 Each) |
|
amperage rating |
- |
50 A |
Current Rating |
- |
50 A |
interrupt rating |
- |
10 kAIC |
Poles |
- |
2 |
Voltage Rating |
- |
120/240 V |
Wire Size |
- |
#14 to #4 AWG |
|
|
Description |
BR 2 POLE 50A GFST 120/240V 10 KAIC |
BR 2 POLE 50A GFST 120/240V 10 KAIC #14-4 AWG |
extra long description |
ETN BRN250GF BR 2 POLE 50A GFST, 12 |
ETN GFTCB250 BR 2 POLE 50A GFST, 12 |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical |
Long Description |
EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 50 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER, GFI |
Ground Fault Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.7 lb |
Product Type |
BR 2 Pole 50A GFST, 120/240V, 10 Kaic |
Ground Fault Circuit Breaker |
Short Description |
- |
2P Ground Fault Circuit Breaker, 50 A,Common Trip, Plug-On |
|
circuit breaker type |
- |
Ground Fault Circuit Breaker |
dimensions |
4.2500 IN X 3.0000 IN X 2.0000 IN |
4.5000 IN X 2.7500 IN X 2.0000 IN |
Mounting Type |
- |
Plug-On |
Overall Height |
- |
2 in |
Overall Width |
- |
2.75 in |
Standards Met |
- |
IGCC Standards 4897 |
Trip Type |
- |
Common |
Tripping Mechanism |
- |
Common |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRN250GF |
GFTCB250 |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
|
|
Application |
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 943,UL 489 |
UL 943,UL 489 |