Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRN120GF |
GFCB120 |
Manufacturer Number |
BRN120GF |
GFCB120 |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689031336 |
00786679371206 |
Weight per package |
0.5 (lbs/each) |
0.48 (lbs/each) |
Description |
BRN120GF BR Gfci 5MA 1 Pole 10KAIC 20A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
|
GFCB120 1P 20A Ground Fault Breaker
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$81.47 (Each) |
$0.00 (Each) |
Carton/Reel |
$81.47 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,629.40 (20 Each) |
$0.00 (1 Each) |
|
amperage rating |
20 A |
20 |
connection |
Plug-on |
- |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
1 |
Voltage Rating |
120/240 V |
120 |
Wire Size |
- |
#14-4 AWG |
|
Description |
BR GFCI 5MA 1 POLE 10KAIC 20A PIGTAIL NEUTRAL |
1P 20A GROUND FAULT BREAKER |
extra long description |
ETN BRN120GF BR GF 5MA PIGTAIL 1P 2 |
- |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
- |
Long Description |
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI, 5 mA |
- |
Product Type |
BR GF 5MA Pigtail 1P 20A 10KAIC Ul Only |
Type GFCB Ground Fault Circuit Breaker |
|
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
- |
Trip Type |
Trip-to-center |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRN120GF |
GFCB120 |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
Ground Fault Circuit Breaker |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
OtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative Energy |
Circuit Protection |
standard |
Contact Manufacturer |
UL 489 |
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
Call nearest store for Item Price
|