Item Comparison: BRN120GF, CH120GF

Item

BRN120GF - BR Gfci 5MA 1 Pole 10KAIC 20A Pigtail Neutral - Eaton

BRN120GF
BR Gfci 5MA 1 Pole 10KAIC 20A Pigtail Neutral

$81.47 Each

$1,629.40 (20 Each)

QTY:
Each
Add
CH120GF - 1P 20A Ground Fault Breaker - Eaton Cutler-Hammer

CH120GF
1P 20A Ground Fault Breaker

$82.67 Each

$82.67 (1 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 3,066 1
Vendor Eaton Eaton Cutler-Hammer
Catalog Number BRN120GF CH120GF
Manufacturer Number BRN120GF CH120GF
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689031336 00782113261768
Weight per package 0.5 (lbs/each) 0.5 (lbs/each)
Description BRN120GF BR Gfci 5MA 1 Pole 10KAIC 20A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
CH120GF 1P 20A Ground Fault Breaker
Type CH 5MA GFI Breaker 20A/1 Pole 120/240V 10K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $81.47 (Each) $82.67 (Each)
Carton/Reel $81.47 (1 Each) $82.67 (1 Each)
Standard Packaging/Reel $1,629.40 (20 Each) $82.67 (1 Each)
amperage rating 20 A -
connection Plug-on -
Current Rating - 20 AMPERE
interrupt rating 10 -
Interrupting Rating - 10000 AMPERE
Poles 1 1 PH
Voltage Rating 120/240 V 120 VAC
Wire Size - 14 TO 6 AWG (ALUMINUM/COPPER)
Commodity Description - Load Ctrs & S. E. Equipt - Circuit Brkr Load Centers
Description BR GFCI 5MA 1 POLE 10KAIC 20A PIGTAIL NEUTRAL 1P 20A GROUND FAULT BREAKER
extra long description ETN BRN120GF BR GF 5MA PIGTAIL 1P 2 THERMAL MAGNETIC; 1 POLE; 120 VAC; 20 AMPERE; INTERRUPTING RATING 10000 AMPERE; 5 MILLIAMPERE TRIP SENSITIVITY; WIRE SIZE 14 TO 6 AWG (ALUMINUM/COPPER); PLUG ON MOUNTING; APPROVAL UL 489, CSA; USED ON LOADCENTER; CH MODEL
Features Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). -
Long Description Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI, 5 mA TYPE CH 5MA GFI BREAKER 20A/1 POLE 120/240V 10K
Product Type BR GF 5MA Pigtail 1P 20A 10KAIC Ul Only Ground Fault Circuit Breaker
dimensions 4.0000 IN X 3.5000 IN X 1.0000 IN -
Trip Sensitivity - 5 MILLIAMPERE
Trip Type Trip-to-center -
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number BRN120GF CH120GF
Model - 69839702101
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers THERMAL MAGNETIC
Application OtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative Energy -
Approval - UL 489, CSA
Mounting - PLUG ON
standard Contact Manufacturer -
Used On - LOADCENTER
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat