Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRN115GF |
GFTCB115 |
Manufacturer Number |
BRN115GF |
GFTCB115 |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689031282 |
00786680129766 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
BRN115GF BR Gfci 5MA 1 Pole 10KAIC 15A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
|
GFTCB115 1P 15A Self-Test Ground Fault Breaker
Ground Fault Circuit Breaker, 15 A, Plug-On, 120/240 V Ac, #14 to #4 Awg Wire Size, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$80.92 (Each) |
$80.92 (Each) |
Carton/Reel |
$80.92 (1 Each) |
$80.92 (1 Each) |
Standard Packaging/Reel |
$1,618.40 (20 Each) |
$1,618.40 (20 Each) |
|
connection |
Plug-on |
- |
Current Rating |
- |
15 A |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V ac |
Wire Size |
- |
#14 to #4 AWG |
|
|
Description |
BR GFCI 5MA 1 POLE 10KAIC 15A PIGTAIL NEUTRAL |
1P 15A SELF-TEST GROUND FAULT BREAKER |
extra long description |
ETN BRN115GF BR GF 5MA PIGTAIL 1P 1 |
ETN GFTCB115 Eaton BR GFCI circuit |
Features |
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF. |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. |
Long Description |
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 15 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI |
Ground Fault Circuit Breaker, 15 A, Plug-On, 120/240 V ac, #14 to #4 AWG Wire Size, 1 in Overall Height, 1 in Overall Length, 1 in Overall Width, 0.5 lb |
Product Type |
BR GF 5MA Pigtail 1P 15A 10KAIC Ul Only |
Eaton BR Gfci Circuit Breaker |
Short Description |
- |
1P Ground Fault Circuit Breaker, 15 A, 120/240 VAC |
|
circuit breaker type |
- |
Ground Fault Circuit Breaker |
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
6.0000 IN X 3.5000 IN X 1.2500 IN |
Mounting Type |
- |
Plug-On |
Overall Height |
- |
1 in |
Overall Width |
- |
1 in |
Standards Met |
- |
IGCC Standards 4897 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRN115GF |
GFTCB115 |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged |
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy |
standard |
Contact Manufacturer |
UL 943,UL 489 |