Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRN115GF |
GFCB115 |
Manufacturer Number |
BRN115GF |
GFCB115 |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689031282 |
00786676368704 |
Weight per package |
0.5 (lbs/each) |
0.48 (lbs/each) |
Description |
BRN115GF BR Gfci 5MA 1 Pole 10KAIC 15A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
|
GFCB115 1P 15A Ground Fault Breaker
Eaton BR115GF|Eaton CH115GF|Eaton CH115GFI|Eaton CHQ115GF|Eaton CUHBR115AF|Eaton CUHCH115GF|Eaton CUHGFCB115|Geindust CL115GF|Geindust GTHQL1115GF|Geindust THQL1115GF|Grainger 1D231|Grainger 1D341|Ite QF115|Ite TLM2020CCU|Schneider HOM115GFI|Schneider QO115GFI|Siemens QF115|Squared HOM115GFI|Squared Qo115gfi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$80.92 (Each) |
$0.00 (Each) |
Carton/Reel |
$80.92 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,618.40 (20 Each) |
$0.00 (1 Each) |
|
amperage rating |
15 A |
Photoelectric sensor accessory |
connection |
Plug-on |
- |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
1 |
Voltage Rating |
120/240 V |
120 |
Wire Size |
- |
#14-4 AWG |
|
Color |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
|
Description |
BR GFCI 5MA 1 POLE 10KAIC 15A PIGTAIL NEUTRAL |
1P 15A GROUND FAULT BREAKER |
extra long description |
ETN BRN115GF BR GF 5MA PIGTAIL 1P 1 |
- |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
- |
Long Description |
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 15 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI |
Eaton BR115GF|Eaton CH115GF|Eaton CH115GFI|Eaton CHQ115GF|Eaton CUHBR115AF|Eaton CUHCH115GF|Eaton CUHGFCB115|GEIndust CL115GF|GEIndust GTHQL1115GF|GEIndust THQL1115GF|Grainger 1D231|Grainger 1D341|ITE QF115|ITE TLM2020CCU|Schneider HOM115GFI|Schneider QO115GFI|Siemens QF115|SquareD HOM115GFI|SquareD QO115GFI |
Product Type |
BR GF 5MA Pigtail 1P 15A 10KAIC Ul Only |
Type GFCB Ground Fault Circuit Breaker |
|
class |
- |
1.0000 IN X 1.0000 IN X 2.2300 IN |
Contact Configuration |
- |
Not Applicable |
Cord Type |
- |
Photoelectric sensor accessory |
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
- |
element |
- |
Factory integrated surge |
Trip Type |
Trip-to-center |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRN115GF |
GFCB115 |
sub brand |
- |
Fluorescent industrial lighting fixture |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
Ground Fault Circuit Breaker |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
standard |
Contact Manufacturer |
UL 489 |
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
Call nearest store for Item Price
|