Item Comparison: BR50SPAST, BR50SPA

Item

BR50SPAST - Spa Panel, 2P 50A BR GFI BRKR Factory Install, GF Se - Eaton

BR50SPAST
Spa Panel, 2P 50A BR GFI BRKR Factory Install, GF Se

$549.87 Each

$549.87 (1 Each)

QTY:
Each
Add
BR50SPA - Spa Panel 2 Pole 50A BR GFI BRKR Factory Installed - Eaton

BR50SPA
Spa Panel 2 Pole 50A BR GFI BRKR Factory Installed

$582.17 Each

$582.17 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 215 0
Vendor Eaton Eaton
Catalog Number BR50SPAST BR50SPA
Manufacturer Number BR50SPAST BR50SPA
Category Load Centers & Accessories - Load Center Accessories Load Centers & Accessories - Load Center Accessories
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786685969923 00782114555866
Weight per package 4.55 (lbs/each) 4.55 (lbs/each)
Description BR50SPAST Spa Panel, 2P 50A BR GFI BRKR Factory Install, GF Se
Loadcenter Spa Panel, 50 A, 10.2 In Overall Length, 4.9 In Overall Width, 4.3 In Overall Height, #8 to #2 Awg Wire Size, 4.55 LB/Ea
BR50SPA Spa Panel 2 Pole 50A BR GFI BRKR Factory Installed
Spa Panel, Includes A GFCB250 Breaker, Factory Installed, 50A, #8-2 Cu/Al 60°C or 75°C, 5R Box, Nema 3R Enclosure
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $549.87 (Each) $582.17 (Each)
Carton/Reel $549.87 (1 Each) $582.17 (1 Each)
Standard Packaging/Reel $549.87 (1 Each) $582.17 (1 Each)
amperage rating 50 50A
Current Rating 50 A -
Wire Size #8 to #2 AWG -
Depth 10.2 -
Height 4.3 -
Overall Length 10.2 in -
Size 5R -
Width 4.9 -
Description SPA PANEL,2P 50A BR GFI BRKR FACTORY INSTALL,GF SE SPA PANEL 2 POLE 50A BR GFI BRKR FACTORY INSTALLED
extra long description ETN BR50SPAST SPA PANEL,2P 50A BR G ETN BR50SPA
Features Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device. -
Long Description Loadcenter Spa Panel, 50 A, 10.2 in Overall Length, 4.9 in Overall Width, 4.3 in Overall Height, #8 to #2 AWG Wire Size, 4.55 lb/EA Spa Panel, Includes a GFCB250 breaker, factory installed, 50A, #8-2 Cu/Al 60°C or 75°C, 5R box, NEMA 3R enclosure
Product Type Loadcenter Spa Panel Br50spa
Short Description Loadcenter Spa Panel, 50 A, 10.2 in -
accessory type Loadcenter Spa Panel -
dimensions 10.2000 IN X 4.9000 IN X 4.3000 IN -
for use with Loadcenters -
Overall Height 4.3 in -
Overall Width 4.9 in -
Standards Met UL Listed;NEC 680.40-680.43 -
Made in USA yes -
Brand Eaton Corp Eaton
Manufacturers Part Number BR50SPAST BR50SPA
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type Spa Panel -
Status - Inactive
Weight 4.55 lb/EA -
Application Factory Power Distribution
Enclosure - NEMA 3R
standard UL Listed,NEC 680.40-680.43 UL Listed; NEC 680.40-680.43
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat