Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BR48B200RF |
CH8B200RF |
Manufacturer Number |
BR48B200RF |
CH8B200RF |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786676001755 |
00782113098432 |
Weight per package |
23 (lbs/each) |
35 (lbs/each) |
Description |
BR48B200RF 1PH 200A 25KAIC Main BKR 4 Full 8 Max CKT Outdoor
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 In Overall Length, 4.75 In Overall Width, 27 In Overall Height
|
CH8B200RF 1PH/CH Loadcenter 200A 25KAIC MCB 8 Cir. Cu Bus Ne
CH Style Load Center, 8 Spaces, 8 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$308.80 (Each) |
$355.85 (Each) |
Carton/Reel |
$308.80 (1 Each) |
$355.85 (1 Each) |
Standard Packaging/Reel |
$308.80 (1 Each) |
$355.85 (1 Each) |
|
amperage rating |
200 |
200 |
Cover Type |
Interlock cover |
Not included |
Current Rating |
200 A |
200 A |
interrupt rating |
25 kAIC |
35 kAIC |
Material |
Metallic |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wattage |
Eight-pole |
- |
Wire Size |
2/0 AWG to 300 kcmil |
#2 AWG to 300 kcmil |
|
Bus Material |
Aluminum |
Copper |
|
Depth |
4.75 |
29.13 |
Height |
27 |
3.88 |
Overall Length |
10.50 in;266.7 mm |
14.31 in;363.5 mm |
Size |
8R |
E |
Width |
10.5 |
14.31 |
|
Description |
1PH 200A 25KAIC MAIN BKR 4 FULL 8 MAX CKT OUTDOOR |
1PH/CH LOADCENTER 200A 25KAIC MCB 8 CIR. CU BUS NE |
extra long description |
ETN BR48B200RF 1PH 200A 25kAIC MCB |
ETN CH8B200RF Eaton CH main breaker |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 in Overall Length, 4.75 in Overall Width, 27 in Overall Height |
CH Style Load Center, 8 Spaces, 8 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 35 lb |
Product Type |
BR Style Load Center |
CH Style Load Center |
Short Description |
BR Style Load Center, 4/8C, 200 A |
CH Style Load Center, 8, 200 A |
Special Features |
Feed-Through Lugs;Cover Included |
Standard In |
|
AC Current Range |
- |
200 Amp |
AC Voltage Rating |
- |
120/240 |
Box Depth |
- |
5.1875 |
Box Height |
- |
29.125 |
Box Type |
- |
Nema 3R |
Box Width |
- |
14.3125 |
Circuit Breaker Compatibility |
BR Circuit Breaker |
CH Circuit Breaker |
Enclosure Type |
Nema 3R |
Nema 3R |
for use with |
Type Br 1-Inch Breakers |
Type CH Breakers |
Lug Type |
- |
feed thru lugs bottom of buss |
media |
- |
Yes |
Number of Circuits |
8 |
8 |
number of spaces |
4 |
8 |
Overall Height |
27 in;685.8 mm |
29.13 in;739.8 mm |
Overall Width |
4.75 in;120.7 mm |
3.88 in;98.4 mm |
Recommended Environment |
Outdoor |
Outdoor |
Standards Met |
UL 67 Listed;UL 50 Listed |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
BR48B200RF |
CH8B200RF |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
|
|
Application |
Residential |
Residential |
Mounting |
Combination Mount |
Flush Mount |
standard |
UL 50,UL 67 |
UL 67,UL 50 |