Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
BR340 |
BR340 |
Manufacturer Number |
BR340 |
N/A |
Category |
Standard Trip Plug -
3 Pole Standard Trip Plug-In
|
Unassigned
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
N/A
|
UNSPSC |
39121601 - Circuit breakers
|
-
|
UPC/EAN/GTIN |
00786676367851 |
88163098052 |
Weight per package |
1.25 (lbs/each) |
1.25 (lbs/each) |
Description |
BR340 Type BR BRKR 40A/3 Pole 240V 10K
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V Ac, 3 In Overall Height, 3 In Overall Length, 3 In Overall Width
|
BR340 3P 40AMP BRKR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$214.47 (Each) |
$0.00 (Each) |
Carton/Reel |
$214.47 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,072.35 (5 Each) |
$0.00 (1 Each) |
|
Current Rating |
40 A |
- |
interrupt rating |
10 kAIC |
- |
Poles |
Three-pole |
- |
Voltage Rating |
240 V ac |
- |
|
|
Description |
TYPE BR BRKR 40A/3 POLE 240V 10K |
3P 40AMP BRKR |
extra long description |
ETN BR340 Type BR Breaker 40A/3 Pol |
- |
Features |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical |
- |
Long Description |
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V ac, 3 in Overall Height, 3 in Overall Length, 3 in Overall Width |
- |
Product Type |
Standard Trip Circuit Breaker |
- |
Short Description |
3P Standard Trip Circuit Breaker, Plug-on, 40 A, 240 VAC |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
dimensions |
3.0000 IN X 3.0000 IN X 2.7500 IN |
- |
for use with |
Type BR Loadcenters |
- |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
3 in |
- |
Standards Met |
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
Trip Type |
Common breaker trip |
- |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
- |
Manufacturers Part Number |
BR340 |
- |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Fuses & Fuse Accessories |
Type |
Thermal magnetic circuit breakers |
- |
|
Application |
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged |
- |
standard |
UL 489,Federal Specifications Classification W-C375 |
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
Call nearest store for Item Price
|