Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
BR130 |
CH130 |
Manufacturer Number |
BR130 |
CH130 |
Category |
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786676362207 |
00782113101668 |
Weight per package |
0.3 (lbs/each) |
0.28 (lbs/each) |
Description |
BR130 Type BR BRKR 30A/1 Pole 120/240V 10K
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
|
CH130 1P 30A 120V Breaker
Eaton CHQ130|Eaton CUHCH130|Eaton CUHCHQ130|Eaton HQP1030|Eaton THQB2130|Geindust GTHQP130|Geindust THQP130|Grainger 1D239|Ite Q140|Ite TLM4020CCU|Schneider QO130|Siemens D130|Siemens SW4040B1200|Squared Qo130
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.46 (Each) |
$12.21 (Each) |
Carton/Reel |
$8.46 (1 Each) |
$12.21 (1 Each) |
Standard Packaging/Reel |
$423.00 (50 Each) |
$12.21 (1 Each) |
|
amperage rating |
30 A |
- |
Current Rating |
30 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
1 |
1 |
used with |
- |
Type CH Loadcenters |
Voltage Rating |
120/240 V ac |
120/240 |
Wire Size |
- |
(1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C |
|
Height |
- |
3 |
Length |
- |
3 |
Overall Length |
3 in |
- |
Width |
- |
0.75 |
|
Description |
TYPE BR BRKR 30A/1 POLE 120/240V 10K |
1P 30A 120V BREAKER |
extra long description |
ETN BR130 Type BR Breaker 30A/1 Pol |
- |
Features |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical |
- |
Long Description |
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width |
Eaton CHQ130|Eaton CUHCH130|Eaton CUHCHQ130|Eaton HQP1030|Eaton THQB2130|GEIndust GTHQP130|GEIndust THQP130|Grainger 1D239|ITE Q140|ITE TLM4020CCU|Schneider QO130|Siemens D130|Siemens SW4040B1200|SquareD QO130 |
Product Type |
Standard Trip Circuit Breaker |
CH130TYPE CH 3/4-Inch Standard Circuit Breaker |
Short Description |
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
dimensions |
3.0000 IN X 1.0000 IN X 3.0000 IN |
- |
for use with |
Type BR Loadcenters |
- |
main circuit breaker |
- |
CH |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
1 in |
- |
Standards Met |
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
BR130 |
CH130 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
igcc |
- |
4813 |
Type |
Thermal magnetic circuit breakers |
Type CH 3/4-inch Standard Circuit Breaker |
unspsc code |
- |
39121601 |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Circuit Protection |
standard |
UL 489,Federal Specifications Classification W-C375 |
UL 489 |