Nacogdoches |
304 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton |
Catalog Number |
BNDN1000 |
XBANS3575P |
Manufacturer Number |
BNDN1000 |
XBANS3575P |
Category |
Circuit Breakers -
Circuit Breaker Accessories
|
Connecting Materials -
Terminal Blocks & Accessories
|
Classification |
Compact Pilot Devices
|
Terminal Block Acessories
|
UNSPSC |
-
|
39121410 - Terminal blocks
|
UPC/EAN/GTIN |
883630014370 |
00782116925803 |
Weight per package |
0.55 (lbs/each) |
1.42 (lbs/each) |
Description |
BNDN1000 Din Rail 35MM Aluminum 1M
Din Rail, Din Rail Accessory Type, 1000 (L) X 35 (W) X 12 (H) MM;39.4 (L) X 1.4 (W) X 0.47 (H) In Dimensions, For Use With Circuit Breakers, Made In Usa, Aluminum Material Special Features
|
XBANS3575P Din-Rail Slotted 35MM X 7.5MM X 2M
Din-Rail Slotted, 78.74 In Overall Length, 1.38 In Overall Width, 0.03 In Overall Height, 1.42 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.05 (Each) |
$25.57 (Each) |
Carton/Reel |
$905.00 (100 Each) |
$25.57 (1 Each) |
Standard Packaging/Reel |
$905.00 (100 Each) |
$639.25 (25 Each) |
|
Overall Length |
- |
78.74 in |
|
Description |
DIN RAIL 35MM ALUMINUM 1M |
DIN-RAIL SLOTTED 35MM X 7.5MM X 2M |
extra long description |
- |
ETN XBANS3575P DIN-RAIL SLOTTED 35M |
Features |
- |
Perforated and unperforated DIN rails in accordance with E 60715. |
Long Description |
Din Rail, Din Rail Accessory Type, 1000 (L) x 35 (W) x 12 (H) mm;39.4 (L) x 1.4 (W) x 0.47 (H) in Dimensions, For Use With Circuit Breakers, Made in USA, Aluminum Material Special Features |
Din-Rail Slotted, 78.74 in Overall Length, 1.38 in Overall Width, 0.03 in Overall Height, 1.42 lb |
Product Type |
DIN Rail |
Din-Rail Slotted |
Short Description |
Din Rail, 39.4 x 1.4 x 0.47 in |
Din-Rail Slotted, 78.74 x 1.38 x 0.03 in |
Special Features |
Aluminum Material |
- |
|
accessory type |
Din Rail |
- |
dimensions |
39.4 (L) x 1.4 (W) x 0.47 (H) in;1000 (L) x 35 (W) x 12 (H) mm |
78.7400 IN X 1.3800 IN X 0.0300 IN |
for use with |
Circuit Breakers |
- |
Overall Height |
- |
0.03 in |
Overall Width |
- |
1.38 in |
package quantity |
- |
1 CT;25 PK |
Standards Met |
- |
UL Listed;CSA Certified |
|
|
Brand |
IDEC CORPORATION |
Eaton |
Manufacturers Part Number |
BNDN1000 |
XBANS3575P |
|
Category Description |
COMPACT PILOT DEVICES |
TERMINAL BLOCK ACESSORIES |
Type |
- |
Terminal block accessory |
|
|
Application |
- |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
- |
DIN RAIL |
standard |
- |
UL Listed,CSA Certified |