Item Comparison: BKG2G200, BKFD200

Item

BKG2G200 - PRX MCB Kit PDG23G 200A 480V 35KAIC Convertible - Eaton

BKG2G200
PRX MCB Kit PDG23G 200A 480V 35KAIC Convertible

$947.14 Each

$947.14 (1 Each)

QTY:
Each
Add
BKFD200 - PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram - Eaton

BKFD200
PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram

$949.04 Each

$949.04 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 200 0
Vendor Eaton Eaton
Catalog Number BKG2G200 BKFD200
Manufacturer Number BKG2G200 BKFD200
Category Enhanced Commodity Codes - Distribution Equipment Enhanced Commodity Codes - Tools & Testers
Classification Breaker Connector and Mounting Kits & Other Accessories Flashlights and Batteries
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689362430 00786689030919
Weight per package 6 (lbs/each) 12 (lbs/each)
Description BKG2G200 PRX MCB Kit PDG23G 200A 480V 35KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG Convertible, 200a
BKFD200 PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram
Main Circuit Breaker Kit, 200 A, 1/3 Phases, 480 V, FD Breaker, 7 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $947.14 (Each) $949.04 (Each)
Carton/Reel $947.14 (1 Each) $949.04 (1 Each)
Standard Packaging/Reel $947.14 (1 Each) $949.04 (1 Each)
amperage rating 200A -
Current Rating - 200 A
Number of Phases - 1;3
Phase Single-phase, three-phase Single-phase, three-phase
Voltage Rating - 480 V
Description PRX MCB KIT PDG23G 200A 480V 35KAIC CONVERTIBLE PRL1A/2A UNIVERSAL MAIN BKR KIT 480V 1 OR 3PH FRAM
extra long description ETN BKG2G200 Eaton PRX MCB KIT, PD ETN BKFD200 PRL1A/2A Main BKR KIT 4
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG CONVERTIBLE, 200A Main Circuit Breaker Kit, 200 A, 1/3 Phases, 480 V, FD Breaker, 7 lb
Product Type Eaton PRX MCB Kit, PDG2XG Convert, 200a Main Circuit Breaker Kit
Short Description - Main Circuit Breaker Kit, 200 A, 480V
accessory type - Main Circuit Breaker Kit
circuit breaker type - FD Breaker
dimensions 6.0000 IN X 4.0000 IN X 3.0000 IN 3.9000 IN X 4.1300 IN X 6.0000 IN
media Yes Yes
package quantity - 1 CT;12 PK
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number BKG2G200 BKFD200
Category Description Breaker Connector and Mounting Kits & Other Accessories FLASHLIGHTS AND BATTERIES
Type Accessory Accessory
Weight - 7 lb
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Residential
Mounting - Top, bottom
standard UL 67,NEMA Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat