Item Comparison: BXE100, BE1

Item

BXE100 - 1G PVC SW BX Ext Ring - Bridgeport

BXE100
1G PVC SW BX Ext Ring

$1.3845 Each

$138.45 (100 Each)

QTY:
Each
Add
BE1 - 1G PVC SW BX Ext Ring - Arlington

BE1
1G PVC SW BX Ext Ring

$2.3619 Each

$590.48 (250 Each)

QTY:
Each
Add
Nacogdoches 0 23
All Stores 46,777 41,691
Vendor Bridgeport Arlington
Catalog Number BXE100 BE1
Manufacturer Number BXE-100 BE1
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Non-Metallic
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121320 - Electrical box extension 39121320 - Electrical box extension
UPC/EAN/GTIN 00781747411006 00018997401601
Weight per package 1 (lbs/each) 0.04 (lbs/each)
Description BXE100 1G PVC SW BX Ext Ring
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2-7/8 In Length, 1-7/8 In Width, 1 Gang, Screw Mount;Nail Tab Mount, 1 LB/Ea
BE1 1G PVC SW BX Ext Ring
Box Extender, Plastic, BE1 Model, Rectangular, 2.21 In Length, 1.81 In Width, 1 Outlet, 1 Gang, Recessed Wall Mount, 0.04 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.38 (Each) $2.36 (Each)
Carton/Reel $34.61 (25 Each) $59.05 (25 Each)
Standard Packaging/Reel $138.45 (100 Each) $590.48 (250 Each)
insulation Yes -
Material PVC Plastic
Number of Gangs 1 1
Shape - Rectangular
Color White White
Finish Natural -
Length 2-7/8 in 2.21 in
Size 2-7/8 L(4.188) x W(2.313) x H(1.813)
Width 1-7/8 in 1.81 in
Description 1G PVC SW BX EXT RING 1G PVC SW BX EXT RING
extra long description BPT BXE-100 BOX EXTENDER ARL BE1 BOX EXTENDER
Features Problem Solver: Simplify and correct box setbacks with the non-conductive box extender. Arlington’s non-conductive box extendersextend set back metal or non-metallicelectrical boxes up to 1-1/2 inches, the easy way!They work with any single gang deviceand most steel and non-metallic outletboxes, and provide a level, fullysupported wiring device that’s flush withthe wall surface. In steel boxes theyprevent arcing and shorting by creating a barrier between the box and devicescrews.Our newest box extender, the BE1X, hasa slightly larger flange that provides extradevice support when the wall open
Long Description Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2-7/8 in Length, 1-7/8 in Width, 1 Gang, Screw Mount;Nail Tab Mount, 1 lb/EA Box Extender, Plastic, BE1 Model, Rectangular, 2.21 in Length, 1.81 in Width, 1 outlet, 1 Gang, Recessed Wall Mount, 0.04 lb
Product Type Box Extender Box Extender
Short Description Box Extender, PVC, Natural, White, 1 Gang Box Extenders, Plastic
Special Features Does not require trimming and is completely hidden by faceplate Made of Heavy-Duty Non-Conductive Plastic - Alloy
Cable Entry Single rectangular entry point -
Cable Entry Type Single Rectangular Entry Point -
for use with Metallic or Nonmetallic Electrical Boxes 4 in Square Electrical Box
Knockouts 0 -
media Yes Yes
Mounting Type Screw Mount;Nail Tab Mount Recessed Wall Mount
number of outlet - 1
Number of Outlets - 1
package quantity 25 CT 25 CA;250 PK
Standards Met UL mA;NEMA FB-1;UL E216710;UL UL514C Ul;CSA
Made in USA yes yes
Brand Bridgeport Arlington Industries
Manufacturers Part Number BXE-100 BE1
Model - BE1
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type SINGLE GANG Box Extender
Weight 1 lb/EA 0.04 lb
Application For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 1" and insulates devices such as GFCI from Metallic Box. For AC - MCI-A - HCF steel and aluminum cable
Mounting Screw or nail Tab Recessed Wall
standard UL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat