Nacogdoches |
0 |
13 |
All Stores |
|
|
|
Vendor |
T&B Elec Suppl |
Buchanan |
Catalog Number |
17132 |
BCS2JR |
Manufacturer Number |
17-132 |
BCS2-JR |
Category |
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121705 - Cable clamp and staple
|
UPC/EAN/GTIN |
00783786171323 |
00781789455730 |
Weight per package |
0.005 (lbs/each) |
2.706 (lbs/each) |
Description |
17132 9/16" Staple
Staple, 9/16 In Size, Steel, 0.005 LB
|
BCS2JR Carbon Steel Staple, 9/16" X 1-1/4", 400/Jar
Staple, 9/16 X 1-1/4 In Size, Carbon Steel, 9/16 In Length, Sharp Point Style, 2.71 LB
|
|
Minimum Order QTY |
500 Units |
1 Unit |
Unit/Foot |
$0.12 (Each) |
$19.42 (Each) |
Carton/Reel |
$62.30 (500 Each) |
$19.42 (1 Each) |
Standard Packaging/Reel |
$623.00 (5000 Each) |
$116.52 (6 Each) |
|
Material |
Steel |
Carbon Steel |
|
Length |
- |
9/16 in |
Size |
9/16 in |
9/16 x 1-1/4 in |
|
Description |
9/16" STAPLE |
CARBON STEEL STAPLE, 9/16" X 1-1/4", 400/JAR |
extra long description |
ABB 17-132 STEEL STAPLE 9/16 IN, 50 |
IDEAL BCS2-JR 400 PC, 9 16 STAPLES |
Features |
- |
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion |
Long Description |
Staple, 9/16 in Size, Steel, 0.005 lb |
Staple, 9/16 x 1-1/4 in Size, Carbon Steel, 9/16 in Length, Sharp Point Style, 2.71 lb |
Product Type |
Steel Staple 9/16 In, 500/5000 Pack |
Staple |
Short Description |
Staple, 9/16 in, Steel, Pack of 5000 |
Staple, 9/16 x 1-1/4 in, Carbon Steel, 400 JR |
Special Features |
- |
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion |
|
|
Cable Type |
- |
ROMEX® , Non-Metallic And Underground Feeder Cable |
Knockouts |
0 |
- |
package quantity |
5000 PK;500 CT |
400 JR |
Point Style |
- |
Sharp |
Standards Met |
- |
RoHS Compliant |
|
Brand |
Thomas & Betts |
Buchanan |
Manufacturers Part Number |
17-132 |
BCS2-JR |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hardware & Rough-In |
- |
|
|
|
Application |
For use with non-metallic cable |
- |
standard |
- |
RoHS |