Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B54120GRN |
B54GRN10 |
Manufacturer Number |
B54-120 GRN |
B54-120 GRN |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011255206 |
00781011255206 |
Weight per package |
0.97 (lbs/each) |
0.851 (lbs/each) |
Description |
B54120GRN BLTD 13/16X1-5/8X120 GRN SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, 14 Gauge
|
B54GRN10 BLTD 13/16X1-5/8X120 GRN SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, 14 Gauge
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$3.45 (Foot) |
$3.45 (Each) |
Carton/Reel |
$34.55 (10 Feet) |
$3.45 (1 Each) |
Standard Packaging/Reel |
$34.55 (10 Feet) |
$1,727.30 (500 Each) |
|
Color |
Green |
Green |
Finish |
DURA GREEN |
DURA GREEN |
material composition |
Cold Formed Low Carbon Steel |
Cold Formed Low Carbon Steel |
material standard |
TT-C-490 B |
TT-C-490 B |
|
Depth |
13/16 In |
13/16 In |
Length |
10 ft |
10 ft |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 13/16X1-5/8X120 GRN SLD CHNL |
BLTD 13/16X1-5/8X120 GRN SLD CHNL |
extra long description |
B-LINE B54-120 GRN CHNL, 13/16" X 1 |
B-LINE B54-120 GRN CHNL, 13/16" X 1 |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, 14 Gauge |
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, 14 Gauge |
Product Type |
CHNL, 13/16" X 1 5/8", 14 Ga, 120", GR |
CHNL, 13/16" X 1 5/8", 14 Ga, 120", GR |
similar brands |
Unistrut |
Unistrut |
|
dimensions |
120.0000 IN X 1.6200 IN X 0.8100 IN |
120.0000 IN X 1.6200 IN X 0.8100 IN |
gauge |
14 |
14 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
B54-120 GRN |
B54-120 GRN |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Strut channel |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Weight |
1.016 Lb/Ft |
1.016 Lb/Ft |
|
Application |
Datacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Bui |
Datacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Bui |
standard |
Not Applicable |
Not Applicable |