Item Comparison: B54120GLV, B54GALV10

Item

B54120GLV - BLTD 13/16X1-5/8X120 Galv SLD CHNL - Eaton

B54120GLV
BLTD 13/16X1-5/8X120 Galv SLD CHNL

$2.5886 Foot

$25.89 (10 Feet)

QTY:
Feet
Add
B54GALV10 - BLTD 13/16X1-5/8X120 Galv SLD CHNL - Eaton

B54GALV10
BLTD 13/16X1-5/8X120 Galv SLD CHNL

$2.5886 Each

$1,294.30 (500 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 11,310 11,310
Vendor Eaton Eaton
Catalog Number B54120GLV B54GALV10
Manufacturer Number B54120GLV B54GALV10
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011255305 00781011255305
Weight per package 0.851 (lbs/each) 0.851 (lbs/each)
Description B54120GLV BLTD 13/16X1-5/8X120 Galv SLD CHNL
Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 0.851 LB/FT
B54GALV10 BLTD 13/16X1-5/8X120 Galv SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Pre-Galvanized, 14 Gauge
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $2.59 (Foot) $2.59 (Each)
Carton/Reel $25.89 (10 Feet) $25.89 (10 Each)
Standard Packaging/Reel $25.89 (10 Feet) $1,294.30 (500 Each)
Material Low Carbon Steel -
Finish Pre Galvanized Pre-Galvanized
material composition Cold Formed Low Carbon Steel Cold Formed Low Carbon Steel
material standard ASTM A653 SS ASTM A653 SS
Depth 13/16 In 13/16 In
Height 13/16 in -
Length 10 ft;3.05 m 10 ft
Thickness 14 AWG;1.9 mm -
Width 1-5/8 in;41.3 mm 1-5/8 in
Description BLTD 13/16X1-5/8X120 GALV SLD CHNL BLTD 13/16X1-5/8X120 GALV SLD CHNL
extra long description B-LINE B54-120 GLV CHNL, 13/16" X 1 B-LINE B54-120 GLV CHNL, 13/16" X 1
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 0.851 lb/ft Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge
Product Type Channel CHNL, 13/16" X 1 5/8", 14 Ga, 120", GLVD
Short Description 1 5/8-in. x 13/16-in Channel, Low Carbon Steel, 10 ft;3.05 m -
similar brands Unistrut Unistrut
dimensions 120.0000 IN X 1.6200 IN X 0.8100 IN 120.0000 IN X 1.6200 IN X 0.8100 IN
gauge 14 14
Grade 33 33
package quantity 500 PK;10 CT -
Made in USA yes -
Brand EATON B-LINE SERIES EATON B-LINE SERIES
Manufacturers Part Number B54-120 GLV B54-120 GLV
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Strut channel
minimum qty 10 -
Status - Inactive
Weight 0.851 lb/ft 1.016 Lb/Ft
Application Nuclear;Pharmaceutical Industry Chemical;Petrochemical Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherUtilityInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - Ot
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat