Nacogdoches |
550 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Highland |
Catalog Number |
B41 |
H29B0XED |
Manufacturer Number |
B4-1 |
H-29-POUCH |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39120000 - Electrical equipment and components and supplies
|
UPC/EAN/GTIN |
00781789452036 |
00054007431336 |
Weight per package |
0.45 (lbs/each) |
0.002 (lbs/each) |
Description |
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
|
H29B0XED Wire Connector H-29-Pouch, Gray, 100/Pouch
Wire Connector, Gray Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
|
|
Minimum Order QTY |
25 Units |
1 Unit |
Unit/Foot |
$0.77 (Each) |
$0.12 (Each) |
Carton/Reel |
$19.17 (25 Each) |
$119.10 (1000 Each) |
Standard Packaging/Reel |
$191.70 (250 Each) |
$11.91 (100 Each) |
|
Material |
Flame-retardant Polypropelene |
- |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
- |
|
Color |
Blue/Gray |
- |
Insulation Color |
Blue/Gray |
Gray |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX |
WIRE CONNECTOR H-29-POUCH,GRAY,100/POUCH |
extra long description |
IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B |
3M 7010348890 3M™ Highland™ Wire Co |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
3M™ Highland™ Color-coded Wire Connectors are UL Listed, CSA Certified, and work equally well with either solid or stranded wire. H-29 and H-30 connectors are rated to 300V. |
Long Description |
Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb |
Wire Connector, Gray Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity |
Product Type |
Wire Connector |
Wire Connector |
Short Description |
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box |
Wire Connector, Gray, 100 Pouch;1 CT;1000 PK |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
- |
|
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
(2) #6 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #12 AWG |
- |
package quantity |
25 BX |
100 Pouch;1 CT;1000 PK |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
|
|
Brand |
Ideal |
Minnesota Mining (3M) |
Manufacturers Part Number |
B4-1 |
H29B0XED |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |