Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B22SH120SS4 |
B22SHSS410 |
Manufacturer Number |
B22SH-120SS4 |
B22SH-120SS4 |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101805 - Stainless steel channels
|
30101805 - Stainless steel channels
|
UPC/EAN/GTIN |
00781011213121 |
00781011213121 |
Weight per package |
1.85 (lbs/each) |
1.85 (lbs/each) |
Description |
B22SH120SS4 BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
SH Type Channel, Stainless Steel, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
|
B22SHSS410 BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Stainless Steel Type 304, SH, 12 Gauge
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$17.45 (Foot) |
$17.45 (Foot) |
Carton/Reel |
$174.49 (10 Feet) |
$17.45 (1 Feet) |
Standard Packaging/Reel |
$174.49 (10 Feet) |
$8,724.55 (500 Feet) |
|
Material |
Stainless Steel |
- |
|
Finish |
STAINLESS STEEL TYPE 304 |
STAINLESS STEEL TYPE 304 |
material composition |
304 Stainless Steel |
304 Stainless Steel |
material standard |
ASTM A240 |
ASTM A240 |
|
Depth |
1-5/8 In |
1-5/8 In |
Height |
1-5/8 in;41.3 mm |
- |
Length |
10 ft |
10 ft |
Thickness |
12 AWG;2.6 mm |
- |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR |
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR |
extra long description |
B-LINE B22SH-120SS4 CHNL, 1 5/8" X |
B-LINE B22SH-120SS4 CHNL, 1 5/8" X |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
SH Type Channel, Stainless Steel, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, Stainless steel type 304, SH, 12 Gauge |
Product Type |
SH Type Channel |
CHNL, 1 5/8" X 1 5/8", 9/16" X 7/8" Slotted Holes, 12 Ga, 120" |
Short Description |
SH Type Channel, Stainless Steel, 10 ft |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
2 In Center Spacing |
2 In Center Spacing |
|
Center Spacing |
2 in |
- |
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
120.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 |
12 |
package quantity |
500 PK;10 CT |
- |
slot size |
9/16 x 1-1/8 in;14.3 x 28.6 mm |
7/8 In Length X 9/16 In Width |
|
|
Brand |
EATON B-LINE SERIES |
Eaton |
Manufacturers Part Number |
B22SH-120SS4 |
B22SH-120SS4 |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Strut channel |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Weight |
1.82 lb/ft;2.71 kg/m |
1.82 lb/ft |
|
Application |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical |
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherOther IT and Datacom - Other InfrastructuresComme |
standard |
Not Applicable |
Not Applicable |