Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Cooper B-Line/Cable Tray |
Catalog Number |
B22SH120HDG |
B22SHHDG10 |
Manufacturer Number |
B22SH-120HDG |
N/A |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Unassigned
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
-
|
UPC/EAN/GTIN |
00781011213084 |
N/A |
Weight per package |
1.85 (lbs/each) |
0 |
Description |
B22SH120HDG BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Hot-Dipped Galvanized, SH, 12 Gauge
|
B22SHHDG10 BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$6.10 (Foot) |
$6.10 (Foot) |
Carton/Reel |
$60.99 (10 Feet) |
$6.10 (1 Feet) |
Standard Packaging/Reel |
$60.99 (10 Feet) |
$60.99 (10 Feet) |
|
Finish |
Hot-Dipped Galvanized |
- |
material composition |
Cold Formed Low Carbon Steel |
- |
material standard |
ASTM A123 |
- |
|
Depth |
1-5/8 In |
- |
Length |
10 ft |
- |
Width |
1-5/8 in |
- |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR |
BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR |
extra long description |
B-LINE B22SH-120HDG CHNL, 1 5/8" X |
- |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, Hot-dipped galvanized, SH, 12 Gauge |
- |
Product Type |
CHNL, 1 5/8" X 1 5/8", 9/16" X 7/8" Slotted Holes, 12 Ga, 120" |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
2 In Center Spacing |
- |
|
dimensions |
12.0000 IN X 1.6250 IN X 1.6250 IN |
- |
gauge |
12 |
- |
slot size |
1-1/8 In Length X 9/16 In Width |
- |
|
Brand |
EATON B-LINE SERIES |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
B22SH-120HDG |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
- |
|
minimum qty |
10 |
10 |
Status |
- |
Inactive |
|
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Othe |
- |
standard |
Not Applicable |