Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B22240GLV |
B22GALV20 |
Manufacturer Number |
B22-240GLV |
B22-240GLV |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011211356 |
00781011211356 |
Weight per package |
1.9 (lbs/each) |
0.38 (lbs/each) |
Description |
B22240GLV BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge Material Thickness
|
B22GALV20 BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge Material Thickness
|
|
Minimum Order QTY |
20 Units |
1 Unit |
Unit/Foot |
$4.65 (Foot) |
$4.65 (Foot) |
Carton/Reel |
$4.65 (1 Feet) |
$4.65 (1 Feet) |
Standard Packaging/Reel |
$93.00 (20 Feet) |
$2,325.00 (500 Feet) |
|
Finish |
Pre-Galvanized |
Pre-Galvanized |
material composition |
Cold Formed Low Carbon Steel |
Cold Formed Low Carbon Steel |
material standard |
ASTM A653 SS |
ASTM A653 SS |
|
Depth |
1-5/8 In |
1-5/8 In |
Length |
20 ft |
20 ft |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL |
BLTD 1-5/8X1-5/8X240 12GA GLV SLD CHNL |
extra long description |
B-LINE B22-240GLV CHNL, 1 5/8" X 1 |
B-LINE B22-240GLV CHNL, 1 5/8" X 1 |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galv, 12 Gauge material thickness |
Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galv, 12 Gauge material thickness |
Product Type |
CHNL, 1 5/8" X 1 5/8", 12 Ga, 240", GLVD |
CHNL, 1 5/8" X 1 5/8", 12 Ga, 240", GLVD |
similar brands |
Unistrut |
Unistrut |
|
dimensions |
240.0000 IN X 1.6200 IN X 1.6200 IN |
240.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 |
12 |
Grade |
33 |
33 |
|
Brand |
EATON B-LINE SERIES |
Eaton |
Manufacturers Part Number |
B22-240GLV |
B22-240GLV |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Strut channel |
|
minimum qty |
20 |
- |
Status |
- |
Inactive |
|
Weight |
1.91 Lb/Ft |
1.91 Lb/Ft |
|
Application |
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGener |
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGener |
standard |
Not Applicable |
Not Applicable |