Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B22120AL |
B22AL10 |
Manufacturer Number |
B22-120AL |
B22-120AL |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011211400 |
00781011211400 |
Weight per package |
0.61 (lbs/each) |
0.66 (lbs/each) |
Description |
B22120AL BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Aluminum Material, 12 Gauge
|
B22AL10 BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Aluminum Material, 12 Gauge
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$8.86 (Foot) |
$8.86 (Each) |
Carton/Reel |
$88.62 (10 Feet) |
$886.24 (100 Each) |
Standard Packaging/Reel |
$88.62 (10 Feet) |
$4,431.20 (500 Each) |
|
Finish |
Aluminum |
Aluminum |
material composition |
Aluminum |
Aluminum |
material standard |
6063-T6 |
6063-T6 |
|
Depth |
1-5/8 In |
1-5/8 In |
Length |
10 ft |
10 ft |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 1-5/8X1-5/8X120" 12GA SLD ALU CHNL |
BLTD 1-5/8X1-5/8X120" 12GA SLD ALU CHNL |
extra long description |
B-LINE B22-120AL CHNL, 1 5/8" X 1 5 |
B-LINE B22-120AL CHNL, 1 5/8" X 1 5 |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Aluminum material, 12 Gauge |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Aluminum material, 12 Gauge |
Product Type |
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", Alm |
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", Alm |
similar brands |
Unistrut |
Unistrut |
|
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
120.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 |
12 |
|
Brand |
EATON B-LINE SERIES |
EATON B-LINE SERIES |
Manufacturers Part Number |
B22-120AL |
B22-120AL |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Strut channel |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Weight |
1.91 Lb/Ft |
1.91 Lb/Ft |
|
Application |
UtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commerci |
UtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commerci |
standard |
Not Applicable |
Not Applicable |