Nacogdoches |
2,300 |
12 |
All Stores |
|
|
|
Vendor |
Buchanan |
Mulberry Metal |
Catalog Number |
B21 |
30452 |
Manufacturer Number |
B2-1 |
N/A |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Datacom Wiring Devices and Accessories
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121445 - Twist on wire connector
|
-
|
UPC/EAN/GTIN |
00781789451879 |
953273045288 |
Weight per package |
0.77 (lbs/each) |
0.7 (lbs/each) |
Description |
B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
|
30452 WP 2G Two Decorator Cover
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.31 (Cap) |
$16.69 (Each) |
Carton/Reel |
$30.59 (100 Caps) |
$16.69 (1 Each) |
Standard Packaging/Reel |
$305.90 (1000 Caps) |
$166.87 (10 Each) |
|
Material |
Flame-retardant Polypropelene |
- |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
- |
|
Color |
Red |
- |
Insulation Color |
Red |
- |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX |
WP 2G TWO DECORATOR COVER |
extra long description |
IDEAL B2-1 B-CAP B2 RED, 100 BOX |
- |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
- |
Long Description |
Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb |
- |
Product Type |
Wire Connector |
- |
Short Description |
Wire Connector, Red, 22 - 8 AWG, 500 per bag |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
- |
|
Maximum Conductor Size |
(5) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #18 AWG |
- |
package quantity |
100 BX |
- |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
|
|
Brand |
Ideal |
Mulberry Metal |
Manufacturers Part Number |
B2-1 |
- |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WEATHERPROOF BOXES & COVERS |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |