Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B2017PAAL4RGD |
B2017PAAL |
Manufacturer Number |
B2017PAAL4RGD |
B2017PAAL |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011611071 |
00781011611071 |
Weight per package |
0.24 (lbs/each) |
0.26 (lbs/each) |
Description |
B2017PAAL4RGD BLTD 4" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 6.7030" L X 1.25" W, Aluminum
|
B2017PAAL BLTD 4" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 6.7030" L X 1.25" W, Aluminum
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.70 (Each) |
$24.70 (Each) |
Carton/Reel |
$24.70 (1 Each) |
$24.70 (1 Each) |
Standard Packaging/Reel |
$24.70 (1 Each) |
$24.70 (1 Each) |
|
Finish |
Hot-Dipped Galvanized |
Hot-Dipped Galvanized |
|
Construction |
TWO PIECE |
TWO PIECE |
Description |
BLTD 4" ALU PA RIGID PIPE CLAMP |
BLTD 4" ALU PA RIGID PIPE CLAMP |
extra long description |
B-LINE B2017PAAL 4 1/2"-OD PIPE/CON |
B-LINE B2017PAAL 4 1/2"-OD PIPE/CON |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 6.7030" L x 1.25" W, Aluminum |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 6.7030" L x 1.25" W, Aluminum |
Product Type |
4 1/2"-Od Pipe/Conduit Clamp, 4 1/2" Od, Pre-Asm, Alm |
4 1/2"-Od Pipe/Conduit Clamp, 4 1/2" Od, Pre-Asm, Alm |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
|
dimensions |
6.7030 IN X 1.2500 IN X 0.1015 IN |
6.7030 IN X 1.2500 IN X 0.1015 IN |
|
Brand |
EATON B-LINE SERIES |
Eaton |
Manufacturers Part Number |
B2017PAAL |
B2017PAAL |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pre-assembled O.D. pipe and conduit clamp |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
Not Applicable |
Not Applicable |