Item Comparison: B2011PAAL114RGD, B2011PAAL

Item

B2011PAAL114RGD - BLTD 1-1/4" Pa Alu Rigid Pipe Clamp - Eaton

B2011PAAL114RGD
BLTD 1-1/4" Pa Alu Rigid Pipe Clamp

$9.4928 Each

$9.49 (1 Each)

QTY:
Each
Add
B2011PAAL - BLTD 1-1/4" Pa Alu Rigid Pipe Clamp - Eaton

B2011PAAL
BLTD 1-1/4" Pa Alu Rigid Pipe Clamp

$9.4928 Each

$9.49 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 142 142
Vendor Eaton Eaton
Catalog Number B2011PAAL114RGD B2011PAAL
Manufacturer Number B2011PAAL114RGD B2011PAAL
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011610463 00781011610463
Weight per package 0.08 (lbs/each) 0.09 (lbs/each)
Description B2011PAAL114RGD BLTD 1-1/4" Pa Alu Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0810" H X 3.3510" L X 1.25" W, Aluminum
B2011PAAL BLTD 1-1/4" Pa Alu Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0810" H X 3.3510" L X 1.25" W, Aluminum
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.49 (Each) $9.49 (Each)
Carton/Reel $9.49 (1 Each) $9.49 (1 Each)
Standard Packaging/Reel $9.49 (1 Each) $9.49 (1 Each)
Finish Aluminum Aluminum
Construction TWO PIECE TWO PIECE
Description BLTD 1-1/4" PA ALU RIGID PIPE CLAMP BLTD 1-1/4" PA ALU RIGID PIPE CLAMP
extra long description B-LINE B2011PAAL 1 1/4" PIPE/CONDUI B-LINE B2011PAAL 1 1/4" PIPE/CONDUI
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0810" H x 3.3510" L x 1.25" W, Aluminum Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0810" H x 3.3510" L x 1.25" W, Aluminum
Product Type 1 1/4" Pipe/Conduit Clamp, Rigid, 1 1/4", Pre-Asm, Alm 1 1/4" Pipe/Conduit Clamp, Rigid, 1 1/4", Pre-Asm, Alm
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Includes Combination Recess Hex Head Machine Screw and Square Nut
dimensions 3.3510 IN X 1.2500 IN X 0.0810 IN 3.3510 IN X 1.2500 IN X 0.0810 IN
Brand EATON B-LINE SERIES Eaton
Manufacturers Part Number B2011PAAL B2011PAAL
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pre-assembled O.D. pipe and conduit clamp Pre-assembled O.D. pipe and conduit clamp
Status - Inactive
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat