Nacogdoches |
2,000 |
5,500 |
All Stores |
|
|
|
Vendor |
Minnesota Mining (3M) |
Buchanan |
Catalog Number |
TY |
B1B |
Manufacturer Number |
N/A |
B1-B |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
-
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
05113855219 |
00781789451923 |
Weight per package |
0 |
1.7 (lbs/each) |
Description |
TY Performance Plus Wire Connector T/Y+Jug, 500/Jug
|
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
|
Minimum Order QTY |
1 Unit |
500 Units |
Unit/Foot |
$0.13 (Each) |
$0.09 (Cap) |
Carton/Reel |
$0.13 (1 Each) |
$45.58 (500 Caps) |
Standard Packaging/Reel |
$0.13 (1 Each) |
$455.80 (5000 Caps) |
|
Material |
- |
Flame-retardant Polypropelene |
Number of Conductors |
- |
2 to 6 |
Voltage Rating |
- |
600 |
|
Color |
- |
Yellow |
Insulation Color |
- |
Yellow |
|
Description |
PERFORMANCE PLUS WIRE CONNECTOR T/Y+JUG,500/JUG |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
extra long description |
- |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
Features |
- |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
- |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Product Type |
- |
Wire Connector |
Short Description |
- |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
Special Features |
- |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
|
Maximum Conductor Size |
- |
(3) #12 AWG |
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
- |
600 V ac |
Minimum Conductor Size |
- |
(2) #20 AWG |
package quantity |
- |
500 BG |
Standards Met |
- |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
|
|
Brand |
Minnesota Mining (3M) |
Ideal |
Manufacturers Part Number |
- |
B1-B |
sub brand |
- |
B-Cap(R) |
|
Category Description |
WIRE NUTS |
Datacom Wiring Devices and Accessories |
|
minimum qty |
- |
500 |
Status |
Inactive |
- |
|
|
Application |
- |
Insulating or Joining 1 or more conductors |
environmental conditions |
- |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
- |
CSA C22.2 #188, UL 486C Listed, RoHS |