Item Comparison: B1400HS10EG, B1400HS10

Item

B1400HS10EG - 14G 1-5/8"X13/16"Egal HS Strut - Superstrut

B1400HS10EG
14G 1-5/8"X13/16"Egal HS Strut

$4.3708 Foot

$2,185.40 (500 Feet)

QTY:
Feet
Add
B1400HS10 - 13/16 X 1-5/8 Slotted 14G Gold Shallow Strut - Superstrut

B1400HS10
13/16 X 1-5/8 Slotted 14G Gold Shallow Strut

$5.725 Foot

$2,862.50 (500 Feet)

QTY:
Feet
Add
Nacogdoches 2,390 0
All Stores 59,150 450
Vendor Superstrut Superstrut
Catalog Number B1400HS10EG B1400HS10
Manufacturer Number B1400HS 10EG B1400HS 10
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00616013099254 00616013111604
Weight per package 0.87 (lbs/each) 0.87 (lbs/each)
Description B1400HS10EG 14G 1-5/8"X13/16"Egal HS Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 87 LB/FT
B1400HS10 13/16 X 1-5/8 Slotted 14G Gold Shallow Strut
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Half Slot Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
Minimum Order QTY 10 Units 10 Units
Unit/Foot $4.37 (Foot) $5.73 (Foot)
Carton/Reel $43.71 (10 Feet) $57.25 (10 Feet)
Standard Packaging/Reel $2,185.40 (500 Feet) $2,862.50 (500 Feet)
Material Steel -
Finish Silver Galvanized Gold
Depth 13/16 In 13/16 In
Height 13/16 in -
Length 10 ft 10 ft
Thickness 14 AWG -
Width 1-5/8 in 1-5/8 in
Description 14G 1-5/8"X13/16"EGAL HS STRUT 13/16 X 1-5/8 SLOTTED 14G GOLD SHALLOW STRUT
extra long description ABB B1400HS 10EG HS CHNL 14GA 1-5/8 ABB B1400HS 10 HS CHNL 14GA 1-5/8X1
Long Description Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 87 lb/ft Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slot Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Product Type Half-Slot Channel HS CHNL 14GA 1-5/8X13/16 10FT STL
Short Description 1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 10 ft -
similar brands Unistrut Unistrut
Special Features The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Center Spacing 2 in -
gauge 14 Gauge 14 Gauge
package quantity 500 CT -
slot size 9/16 x 1-1/8 in -
Made in USA yes -
Brand Thomas & Betts Superstrut
Manufacturers Part Number B1400HS-10EG B1400HS-10
sub brand Superstrut(R) -
Category Description STRUT CHANNEL STRUT CHANNEL
Type Metal Channels Metal Channels
minimum qty 10 10
Weight 87 lb/ft -
Application Support and Framing Support and framing applications
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat