Nacogdoches |
254 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B122AUPC |
EZ23SN |
Manufacturer Number |
B122A-UPC |
EZ23SN |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481091332 |
00088700022676 |
Weight per package |
0.215 (lbs/each) |
0.22 (lbs/each) |
Description |
B122AUPC 1G PVC Blue Nailbox 22cuin
Nail-On Zip Box, PVC Material, Blue, 22 Cu.In Capacity, 1 Gang, Rectangular, 3.76 In Length, 2.26 In Width, 3.45 In Height, 21.5 LB/100
|
EZ23SN Ez 23 Cu-In. 1G Nail On
1-Gang 23 Cu. In. Ez Box New Work Nail-On Residential Electrical Switch and Outlet Box With Wire Clamps Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.13 (Each) |
$0.00 (Each) |
Carton/Reel |
$112.87 (100 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$112.87 (100 Each) |
$0.00 (100 Each) |
|
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
|
Height |
3.45 in;87.7 mm |
- |
Length |
3.76 in;95.4 mm |
- |
Width |
2.26 in;57.3 mm |
- |
|
Description |
1G PVC BLUE NAILBOX 22CUIN |
EZ 23 CU-IN. 1G NAIL ON |
extra long description |
ABB B122A-UPC 22 CU.IN. S/G ZIPBOX |
CTX EZ23SN 23 CU IN SINGLE GANG W/N |
Features |
One-Gang Nail-On New Work Outlet Box, Volume 22 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-1/2 Inches, Color Blue, Material PVC, Mounting Means Nails |
- |
Long Description |
Nail-On Zip Box, PVC Material, Blue, 22 cu.in Capacity, 1 Gang, Rectangular, 3.76 in Length, 2.26 in Width, 3.45 in Height, 21.5 lb/100 |
1-Gang 23 cu. in. EZ BOX New Work Nail-on Residential Electrical Switch and Outlet Box with Wire Clamps Gray |
Product Type |
22 Cu.In. S/G Zipbox W/N |
23 Cu In Single Gang W/Nails |
Short Description |
Nail-On Zip Box, PVC, Blue, 22 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
- |
|
installation type |
- |
New Construction |
Knockouts |
true |
- |
Mounting Type |
Nail Mount |
- |
package quantity |
100 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B122A-UPC |
EZ23SN |
sub brand |
Carlon(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
- |
|
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
- |
Capacity |
22 cu.in |
- |
Energy Star |
yes |
- |
standard |
UL E11461 |
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
Call nearest store for Item Price
|