Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
B0X94 |
TCI497 |
Manufacturer Number |
BOX94 |
TCI497 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121722 - Wire and cable pulling device
|
39121719 - Strain reliefs
|
UPC/EAN/GTIN |
00785007996197 |
00040893646541 |
Weight per package |
0.5638 (lbs/each) |
0.24 (lbs/each) |
Description |
B0X94 Box Conn SNG Weave .94-1.25 Diater
Wide Range, Straight Male, Dust Tight Grips. 1 1/4 NPT, 0.940-1.250.
|
TCI497 Dusttight Grip 0.94-1.25" 1.25"NPT Ins
Dust Tight Grip, Gray, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1-14 In Size, 0.94 to 1.25 In Cable/Cord Size, Straight Male NPT Connection, 1-1/4 In Thread Size, 0.0038 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.66 (Each) |
$55.92 (Each) |
Carton/Reel |
$42.66 (1 Each) |
$55.92 (1 Each) |
Standard Packaging/Reel |
$341.28 (8 Each) |
$3,522.96 (63 Each) |
|
Material |
- |
Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) |
|
|
|
Construction |
Various Types of Pulling, Support and Strain Relief Grips |
- |
Description |
BOX CONN SNG WEAVE .94-1.25 DIATER |
DUSTTIGHT GRIP 0.94-1.25" 1.25"NPT INS |
extra long description |
P&S BOX94 BOX CONN SNG WEAVE .94-1. |
EWD TCI497 DustTight Grip 0.94-1.25 |
Features |
- |
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs. |
Long Description |
Wide range, Straight male, Dust tight grips. 1 1/4 NPT, 0.940-1.250. |
Dust Tight Grip, Gray, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1-14 in Size, 0.94 to 1.25 in Cable/Cord Size, Straight Male NPT Connection, 1-1/4 in Thread Size, 0.0038 lb/EA |
Product Type |
Box Conn SNG Weave .94-1.25 Diater |
Dust Tight Grip |
Short Description |
- |
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket), 1-14 in;31.8 mm;63 PK |
Special Features |
Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. Includes insulated bushing. |
Provides Secure Cable Termination and Prevents Cable Pullout;Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable;Supplied with Locknut, Nylon Insulated Bushing and Neoprene Gasket to Provide a Dirt and Dust Free Seal;Wide Range, Single Weave Mesh Construction |
|
Cable Size |
NPT Size: 1-1/4; Cable Dia. Range: 0.940-1.250 |
- |
Cable Type |
Various Types of Electrical Conductor/Cable |
- |
Cable/Cord Size |
- |
0.94 to 1.25 in |
Connection Type |
- |
Straight Male NPT |
dimensions |
- |
2.1280 IN X 2.1280 IN X 14.9000 IN |
load |
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure. |
- |
package quantity |
- |
1 CT;63 PK |
Standards Met |
- |
UL Listed;CSA Certified |
Thread Size |
- |
1-1/4 in;31.8 mm |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton Wiring Devices |
Manufacturers Part Number |
BOX94 |
TCI497 |
sub brand |
- |
Arrow Hart |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight |
Strain relief dust tight grip |
|
|
Application |
Industrial |
Indoor Use in Wiring of Enclosures;Power Boxes;Machine Tools and Power Centers |
Capacity |
Various Cable Diameter Ranges |
- |
Mounting |
Consult the Factory for Mounting Recommendations |
- |
standard |
UL/CSA Approval (consult factory) |
CSA Certified,UL Listed |