Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
AYFSQFHWH |
AYFSQFWH |
Manufacturer Number |
AYFSQ-FH-WH |
AYFSQ-F-WH |
Category |
Fans -
Fan Speed Switches & Controls
|
Fans -
Fan Speed Switches & Controls
|
Classification |
Ceiling Fans and Accessories
|
Ceiling Fans and Accessories
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557706490 |
00027557706476 |
Weight per package |
0.45 (lbs/each) |
0.25 (lbs/each) |
Description |
AYFSQFHWH Ariadni 1.5A Fan 3WAY 3SP White Clam
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, Wallbox Mount, 0.45 LB
|
AYFSQFWH Ariadni 1.5A Fan 3WAY 3SP White
Ariadni Fan Control, 3-Way/Single-Pole, Quiet 3-Speed, 120V/1.5A In White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.17 (Each) |
$27.17 (Each) |
Carton/Reel |
$27.17 (1 Each) |
$27.17 (1 Each) |
Standard Packaging/Reel |
$163.02 (6 Each) |
$326.04 (12 Each) |
|
actuator |
Toggle Switch |
Toggle Switch |
amperage rating |
1.5 |
1.5 |
connection |
Wire Leads |
Wire Leads |
Current Rating |
1.5 A |
- |
Number of Phases |
1 |
- |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
180 |
180 |
|
|
Size |
4.60 x 2.86 |
4.60 x 2.86 |
|
Description |
ARIADNI 1.5A FAN 3WAY 3SP WHITE CLAM |
ARIADNI 1.5A FAN 3WAY 3SP WHITE |
extra long description |
LUT AYFSQ-FH-WH ARIADNI QUIET FAN W |
LUT AYFSQ-F-WH ARIADNI QUIET FAN WH |
Features |
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab |
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab |
Long Description |
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, Wallbox Mount, 0.45 lb |
Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A in white |
Product Type |
Ariadni Quiet Fan WH Clamshell |
Ariadni Quiet Fan White |
Short Description |
Fan-Speed Control, 1.5 A, 120 V, 180 W, White |
- |
Special Features |
3 Quiet Fan Speeds for Increased Comfort |
Controls 1.5 A fan. Toggle turns fan on/off. Slide up to increase speed, down to decrease. 3 quiet fan speeds designed to prevent motor hum (for use with one ceiling paddle fan). |
|
Connection Type |
Wire Lead |
- |
Contact Configuration |
NO |
N-O |
Contact Rating |
1.5 |
1.5 |
for use with |
Ceiling Paddle Fan |
- |
Mounting Type |
Wallbox Mount |
- |
Operating Temperature Range |
0 to +40 °C |
- |
package quantity |
1 CT;6 Pk |
- |
Standards Met |
UL Listed;cUL Listed |
- |
Switch Color |
White |
- |
|
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
AYFSQ-FH-WH |
AYFSQ-F-WH |
|
Category Description |
CEILING FANS AND ACCESSORIES |
CEILING FANS AND ACCESSORIES |
Type |
Fan control, 3-way/single-pole, clamshell packaging |
Fan control, 3-way/single-pole |
|
|
Application |
Fan Control |
Fan Control |
Enclosure |
Plastic |
Plastic |
Mounting |
WALLBOX |
WALLBOX |
standard |
UL, cUL |
UL, cUL |