Item Comparison: AYCL153PIV, AY603PIV

Item

AYCL153PIV - Ariadni 150W Led 3WAY Ivory - Lutron

AYCL153PIV
Ariadni 150W Led 3WAY Ivory

$26.90 Each

$26.90 (1 Each)

QTY:
Each
Add
AY603PIV - Ariadni 600W 3WY Ivory - Lutron

AY603PIV
Ariadni 600W 3WY Ivory

$0.00 Each

$0.00 (24 Each)

Call nearest store for Item Price
Nacogdoches 12 0
All Stores 195 1
Vendor Lutron Lutron
Catalog Number AYCL153PIV AY603PIV
Manufacturer Number AYCL-153P-IV AY-603P-IV
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557825979 00027557670449
Weight per package 0.2 (lbs/each) 0.2 (lbs/each)
Description AYCL153PIV Ariadni 150W Led 3WAY Ivory
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.2 LB/Ea
AY603PIV Ariadni 600W 3WY Ivory
00027557670449|0027557|027557670449|02755767044|67044|Ay 603P Iv|Ay-603P-1V|AY603PIV|Ay-603P-Iv|Ariadni 600W 3WY Preset Ivory|Lewtron Electronics Ay 603P Iv|Lewtron Electronics Ay-603P-1V|Lewtron Electronics AY603PIV|Lewtron Electronics Ay-603P-Iv|Lootron Electronics Ay 603P Iv|Lootron Electronics Ay-603P-1V|Lootron Electronics AY603PIV|Lootron Electronics Ay-603P-Iv|Lutron Ay 603P Iv|Lutron Ay-603P-1V|Lutron AY603PIV|Lutron Ay-603P-Iv|Lutron Electric Ay 603P Iv|Lutron Electric Ay-603P-1V|Lutron Electric A
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.90 (Each) $0.00 (Each)
Carton/Reel $26.90 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $26.90 (1 Each) $0.00 (24 Each)
actuator Toggle Switch Toggle Switch
amperage rating - Tapswitch
connection Screw Terminal Screw Terminal
insulation Plastic Plastic
Lamp Type Incandescent/Halogen;dimmable CFL/LED Outdoor Area, Parking, Roadway, Security, Sidewalk
Material Plastic/Metal METAL/PLASTIC
Poles 1 125
Voltage Rating 120 120
Wattage 600 600
Color Ivory Ivory
Height 4.60 in;117 mm 32 to 104
Length 2.86 in;73 mm -
Size 4.60 x 2.86;117 x 73 4.60 in (117 mm) x 2.86 in (73 mm)
Width 2.58 in;66 mm -
Description ARIADNI 150W LED 3WAY IVORY ARIADNI 600W 3WY IVORY
extra long description LUT AYCL-153P-IV ARIADNI CFL/LED DI LUT AY-603P-IV ARIADNI 600W 3WY PRE
Features The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A -
Long Description Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.2 lb/EA 00027557670449|0027557|027557670449|02755767044|67044|AY 603P IV|AY-603P-1V|AY603PIV|AY-603P-IV|ARIADNI 600W 3WY PRESET IVORY|Lewtron Electronics AY 603P IV|Lewtron Electronics AY-603P-1V|Lewtron Electronics AY603PIV|Lewtron Electronics AY-603P-IV|Lootron Electronics AY 603P IV|Lootron Electronics AY-603P-1V|Lootron Electronics AY603PIV|Lootron Electronics AY-603P-IV|Lutron AY 603P IV|Lutron AY-603P-1V|Lutron AY603PIV|Lutron AY-603P-IV|LUTRON ELECTRIC AY 603P IV|LUTRON ELECTRIC AY-603P-1V|LUTRON ELECTRIC A
Product Type Ariadni CFL/Led Dimmer Ivory Boxed Ariadni 600W 3WY Preset Ivory
Short Description Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, Lt Almond -
Special Features Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents. Tapswitch
Cable Size - 32 to 104
Connection Type Screw Terminal -
Maximum Operating Temperature +40 °C;+104 °F -
Minimum Operating Temperature +0 °C;+32 °F -
Mounting Type Wall Mount -
package quantity 1 CA;24 PK -
Power Rating 150 W;6000 W -
sensing range - Top Visor
Sensor Type Motion Sensor -
Switch Type Toggle -
terminals - 70lbs Fan Max Weight, 150lb Fixture Max Wgt
Warranty 1 yr -
Brand Lutron Lutron
Manufacturers Part Number AYCL-153P-IV AY-603P-IV
sub brand Ariadni(R) Ariadni
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Preset dimmer, 3-way/single-pole Preset dimmer, 3-way
Manufacturer Status - Inactive
Status - Inactive
Weight 0.2 lb/EA Tapswitch
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only Indoor use only
Frequency Rating 60 Hz 50-60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104 F (0 to 40 C)
standard UL1472 CSA C22.2 184.1, NOM UL, cUL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat