Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
AYCL153PHLA |
AY603PLA |
Manufacturer Number |
AYCL-153PH-LA |
AY-603P-LA |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557826037 |
00027557366564 |
Weight per package |
0.4 (lbs/each) |
0.2 (lbs/each) |
Description |
AYCL153PHLA Ariadni 150W Led 3WAY Light Almond Clam
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.4 LB/Ea
|
AY603PLA Ariadni 600W 3WY Ltalmd
00027557366564|0027557|027557366564|02755736656|36656|Ay 603P La|AY603PLA|Ay-603P-La|Ariadni Inc 600 Watt 3-Way Preset La|Lewtron Electronics Ay 603P La|Lewtron Electronics AY603PLA|Lewtron Electronics Ay-603P-La|Lootron Electronics Ay 603P La|Lootron Electronics AY603PLA|Lootron Electronics Ay-603P-La|Lutron Ay 603P La|Lutron AY603PLA|Lutron Ay-603P-La|Lutron Electric Ay 603P La|Lutron Electric AY603PLA|Lutron Electric Ay-603P-La|Lutron Electronics Ay 603P La|Lutron Electronics AY603PLA|Lutron Electronics
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.21 (Each) |
$20.93 (Each) |
Carton/Reel |
$84.63 (3 Each) |
$20.93 (1 Each) |
Standard Packaging/Reel |
$1,354.08 (48 Each) |
$502.32 (24 Each) |
|
actuator |
Toggle Switch |
Toggle Switch |
amperage rating |
- |
48.000 48.000 |
connection |
Screw Terminal |
Screw Terminal |
insulation |
Plastic |
Plastic |
Lamp Type |
Incandescent/Halogen;dimmable CFL/LED |
- |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
Color |
Light Almond |
Light Almond |
|
Height |
4.60 in;117 mm |
- |
Length |
2.86 in;73 mm |
- |
Size |
4.60 x 2.86;117 x 73 |
4.60 in (117 mm) x 2.86 in (73 mm) |
Width |
2.58 in;66 mm |
- |
|
Description |
ARIADNI 150W LED 3WAY LIGHT ALMOND CLAM |
ARIADNI 600W 3WY LTALMD |
extra long description |
LUT AYCL-153PH-LA ARIADNI CFL/LED D |
- |
Features |
The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A |
- |
Long Description |
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.4 lb/EA |
00027557366564|0027557|027557366564|02755736656|36656|AY 603P LA|AY603PLA|AY-603P-LA|ARIADNI INC 600 WATT 3-WAY PRESET LA|Lewtron Electronics AY 603P LA|Lewtron Electronics AY603PLA|Lewtron Electronics AY-603P-LA|Lootron Electronics AY 603P LA|Lootron Electronics AY603PLA|Lootron Electronics AY-603P-LA|Lutron AY 603P LA|Lutron AY603PLA|Lutron AY-603P-LA|LUTRON ELECTRIC AY 603P LA|LUTRON ELECTRIC AY603PLA|LUTRON ELECTRIC AY-603P-LA|LUTRON ELECTRONICS AY 603P LA|LUTRON ELECTRONICS AY603PLA|LUTRON ELECTRONICS |
Product Type |
Ariadni CFL/Led Dimmer Light Almond Clam |
Obsolete-Ariadni 600W 3W Preset La |
Short Description |
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, White, Clamshell |
- |
Special Features |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. |
|
Coil Voltage |
- |
48.000 48.000 |
Connection Type |
Screw Terminal |
- |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
48 CA;3 PK |
- |
Power Rating |
150 W;6000 W |
- |
Sensor Type |
Motion Sensor |
- |
Switch Type |
Toggle |
- |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
AYCL-153PH-LA |
AY-603P-LA |
sub brand |
Ariadni(R) |
Ariadni |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Preset dimmer, 3-way/single-pole, clamshell packaging |
Preset dimmer, 3-way |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Frequency Rating |
60 Hz |
50-60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL1472 CSA C22.2 184.1, NOM |
UL, cUL |