Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
AYCL153PHBL |
AY600PHBL |
Manufacturer Number |
AYCL153PHBL |
AY-600PH-BL |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557826051 |
00027557188982 |
Weight per package |
0.4 (lbs/each) |
0.35 (lbs/each) |
Description |
AYCL153PHBL Ariadni 150W Led 3WAY Black Clam
Ariadni Led+ Dimmer, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal Clamshell Packaging In Black
|
AY600PHBL Ariadni 600W SP Black Clam
00027557188982|0027557|027557188982|02755718898|18898|Ay 600PH BL|AY600PHBL|Ay-600PH-BL|Ariadni 600W Single-Pole|Lewtron Electronics Ay 600PH BL|Lewtron Electronics AY600PHBL|Lewtron Electronics Ay-600PH-BL|Lootron Electronics Ay 600PH BL|Lootron Electronics AY600PHBL|Lootron Electronics Ay-600PH-BL|Lutron Ay 600PH BL|Lutron AY600PHBL|Lutron Ay-600PH-BL|Lutron Electric Ay 600PH BL|Lutron Electric AY600PHBL|Lutron Electric Ay-600PH-BL|Lutron Electronics Ay 600PH BL|Lutron Electronics AY600PHBL|Lutron Electr
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.90 (Each) |
$17.24 (Each) |
Carton/Reel |
$80.70 (3 Each) |
$103.44 (6 Each) |
Standard Packaging/Reel |
$1,291.20 (48 Each) |
$827.52 (48 Each) |
|
actuator |
Toggle Switch |
Toggle Switch |
amperage rating |
- |
48.000 48.000 |
connection |
Screw Terminal |
Screw Terminal |
insulation |
Plastic |
Plastic |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
|
Size |
4.60 x 2.86;117 x 73 |
4.60 in (117 mm) x 2.86 in (73 mm) |
|
Description |
ARIADNI 150W LED 3WAY BLACK CLAM |
ARIADNI 600W SP BLACK CLAM |
extra long description |
LUT AYCL-153PH-BL ARIADNI CFL/LED D |
- |
Features |
The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A |
- |
Long Description |
Ariadni LED+ Dimmer, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal clamshell packaging in black |
00027557188982|0027557|027557188982|02755718898|18898|AY 600PH BL|AY600PHBL|AY-600PH-BL|ARIADNI 600W SINGLE-POLE|Lewtron Electronics AY 600PH BL|Lewtron Electronics AY600PHBL|Lewtron Electronics AY-600PH-BL|Lootron Electronics AY 600PH BL|Lootron Electronics AY600PHBL|Lootron Electronics AY-600PH-BL|Lutron AY 600PH BL|Lutron AY600PHBL|Lutron AY-600PH-BL|LUTRON ELECTRIC AY 600PH BL|LUTRON ELECTRIC AY600PHBL|LUTRON ELECTRIC AY-600PH-BL|LUTRON ELECTRONICS AY 600PH BL|LUTRON ELECTRONICS AY600PHBL|LUTRON ELECTR |
Product Type |
Ariadni CFL/Led Dimmer Black Clam |
Obsolete-Ariadni 600W Single-Pole |
Special Features |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. |
|
Coil Voltage |
- |
48.000 48.000 |
Connection Type |
Screw Terminal |
- |
Switch Type |
Toggle |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
AYCL-153PH-BL |
AY-600PH-BL |
sub brand |
- |
Ariadni |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Preset dimmer, 3-way/single-pole, clamshell packaging |
Preset dimmer, single-pole, clamshell packaging |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Frequency Rating |
- |
50-60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL1472 CSA C22.2 184.1, NOM |
UL, cUL |