Item Comparison: ASE4X4X4, 444SC

Item

ASE4X4X4 - 4X4X4 N1 PNTD SC - Nvent Hoffman

ASE4X4X4
4X4X4 N1 PNTD SC

$18.57 Each

$18.57 (1 Each)

QTY:
Each
Add
444SC - Encl 4X4X4 N1 PNTD SC - Eaton

444SC
Encl 4X4X4 N1 PNTD SC

$16.04 Each

$16.04 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 182 41
Vendor Nvent Hoffman Eaton
Catalog Number ASE4X4X4 444SC
Manufacturer Number ASE4X4X4 444 SC
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510429904 00782051220100
Weight per package 1.82 (lbs/each) 1.86 (lbs/each)
Description ASE4X4X4 4X4X4 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 4X4X4, Gray, Steel
444SC Encl 4X4X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 6 Knockouts
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.57 (Each) $16.04 (Each)
Carton/Reel $18.57 (1 Each) $16.04 (1 Each)
Standard Packaging/Reel $18.57 (1 Each) $16.04 (1 Each)
Cover Type - Screw Cover
Material Steel Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Style Painted -
Overall Length - 4 in;102 mm
Size 4.00x4.00x4.00 in 4.00 In Width X 4.00 In Depth X 4.00 In Height
Width 4 -
Description 4X4X4 N1 PNTD SC ENCL 4X4X4 N1 PNTD SC
extra long description NVENT HOF ASE4X4X4 Pull Box 4.00x4. B-LINE 444 SC SC ENC W/ KO 4X4X4
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Screw-Cover Enclosure Type 1 with Knockouts, 4x4x4, Gray, Steel Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 4 in Overall Length, 4 in Overall Height, 6 Knockouts
Product Type Pull Box 4.00X4.00X4.00 Type 1 Screw Cover Enclosure
Short Description - Type 1 Screw On Enclosure, 4 x 4 x 4 in, Powder Coated, 4 KO
Special Features - Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Cable Entry - Knockouts
dimensions - 4.0000 IN X 4.0000 IN X 4.0000 IN
Enclosure Type - Nema 1
Finish/Coating - Painted
ip rating IP30 IP30
Knockouts true Yes
Mounting Type - Wall Mount
Number of Knockouts - 6
Overall Height - 4 in;102 mm
Overall Width - 4 in;102 mm
Standards Met - UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number ASE4X4X4 444 SC
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Pull and Junction Boxes Type 1 junction boxes
Application Power Distribution Wiring Boxes Junction and Pull Boxes
nema rating - 1
standard - NEMA,CSA C22.2.,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat