Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Nvent Hoffman |
Catalog Number |
ASE18X18X6 |
ASE18X18X6NK |
Manufacturer Number |
ASE18X18X6 |
ASE18X18X6NK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00783510432706 |
00783510435608 |
Weight per package |
18 (lbs/each) |
10.1999 (lbs/each) |
Description |
ASE18X18X6 18X18X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
|
ASE18X18X6NK 18X18X6 N1 PNTD SC NK
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$92.28 (Each) |
$92.28 (Each) |
Carton/Reel |
$92.28 (1 Each) |
$92.28 (1 Each) |
Standard Packaging/Reel |
$92.28 (1 Each) |
$92.28 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
ANSI 61 |
Finish |
Powder Coated |
Powder Coated |
Style |
Painted |
Painted |
|
Overall Length |
18 in;457 mm |
- |
Size |
18.00x18.00x6.00 in |
18.00x18.00x6.00 in |
Width |
18 |
18 |
|
Description |
18X18X6 N1 PNTD SC |
18X18X6 N1 PNTD SC NK |
extra long description |
NVENT HOF ASE18X18X6 Pull Box 18.00 |
NVENT HOF ASE18X18X6NK Pull Box 18. |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Long Description |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 16 Knockouts, 18 lb |
Screw-Cover Enclosure Type 1 no Knockouts, 18x18x6, Gray, Steel |
Product Type |
Pull Box 18.00X18.00X6.00 |
Pull Box 18.00X18.00X6.00 |
Short Description |
Type 1 Screw Cover Enclosure, 18 x 6 x 18 in, Painted, 18 KO |
- |
Special Features |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
- |
|
Enclosure Type |
Nema 1 |
- |
Finish/Coating |
Polyester Powder Paint |
- |
ip rating |
IP30 |
IP30 |
Knockouts |
Yes |
- |
Number of Knockouts |
16 |
- |
Overall Height |
18 in;457 mm |
- |
Overall Width |
6 in;152 mm |
- |
Standards Met |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
Nvent Hoffman |
Manufacturers Part Number |
ASE18X18X6 |
ASE18X18X6NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Pull and Junction Boxes |
|
|
Application |
Commercial;General Industrial |
Power Distribution |