Item Comparison: 18186SCNK, ASE18X18X6

Item

18186SCNK - 18X18X6 Screw Cov No Ko - Unity

18186SCNK
18X18X6 Screw Cov No Ko

$79.51 Each

$79.51 (1 Each)

QTY:
Each
Add
ASE18X18X6 - 18X18X6 N1 PNTD SC - Nvent Hoffman

ASE18X18X6
18X18X6 N1 PNTD SC

$92.28 Each

$92.28 (1 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 168 101
Vendor Unity Nvent Hoffman
Catalog Number 18186SCNK ASE18X18X6
Manufacturer Number 18186SCNK ASE18X18X6
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121303 - Electrical boxes
UPC/EAN/GTIN 00761515230305 00783510432706
Weight per package 19 (lbs/each) 18 (lbs/each)
Description 18186SCNK 18X18X6 Screw Cov No Ko
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 19 LB
ASE18X18X6 18X18X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.51 (Each) $92.28 (Each)
Carton/Reel $79.51 (1 Each) $92.28 (1 Each)
Standard Packaging/Reel $79.51 (1 Each) $92.28 (1 Each)
connection Screw Terminal -
Cover Type Screw On Screw Cover
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Painted
Overall Length 18 in 18 in;457 mm
Size - 18.00x18.00x6.00 in
Width - 18
Construction Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place -
Description 18X18X6 SCREW COV NO KO 18X18X6 N1 PNTD SC
extra long description UNT 18186SCNK N1 SCREW COVER PULL B NVENT HOF ASE18X18X6 Pull Box 18.00
Features - Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 19 lb Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 16 Knockouts, 18 lb
Product Type Type 1 Screw Cover Enclosure Pull Box 18.00X18.00X6.00
Short Description Type 1 Screw On Enclosure, 18 x 6 x 18 in, Powder Coated, No KO Type 1 Screw Cover Enclosure, 18 x 6 x 18 in, Painted, 18 KO
Special Features Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Enclosure Type Nema 1 Nema 1
Finish/Coating Powder Coated Polyester Powder Paint
ip rating - IP30
Knockouts NO Yes
Number of Knockouts - 16
Overall Height 18 in 18 in;457 mm
Overall Width 6 in 6 in;152 mm
Standards Met UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA yes yes
Brand Unity MFG Hoffman Enclosures, Inc.
Manufacturers Part Number 18186SCNK ASE18X18X6
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type Screw-On Cover Enclosure Pull and Junction Boxes
Weight 19 lb 18 lb
Application Industrial Commercial;General Industrial
Mounting SURFACE -
standard C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat