Item Comparison: ASE18X18X6, 18186SCNK

Item

ASE18X18X6 - 18X18X6 N1 PNTD SC - Nvent Hoffman

ASE18X18X6
18X18X6 N1 PNTD SC

$92.28 Each

$92.28 (1 Each)

QTY:
Each
Add
18186SCNK - Encl NMA1 SC Encl - Eaton

18186SCNK
Encl NMA1 SC Encl

$59.86 Each

$59.86 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 102 153
Vendor Nvent Hoffman Eaton
Catalog Number ASE18X18X6 18186SCNK
Manufacturer Number ASE18X18X6 18186 SC NK
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510432706 00782051230314
Weight per package 18 (lbs/each) 18.33 (lbs/each)
Description ASE18X18X6 18X18X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
18186SCNK Encl NMA1 SC Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $92.28 (Each) $59.86 (Each)
Carton/Reel $92.28 (1 Each) $59.86 (1 Each)
Standard Packaging/Reel $92.28 (1 Each) $59.86 (1 Each)
Cover Type Screw Cover Screw Cover
Material Steel Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Style Painted -
Overall Length 18 in;457 mm 18 in;457 mm
Size 18.00x18.00x6.00 in 18.00 In Width X 6.00 In Depth X 18.00 In Height
Width 18 -
Description 18X18X6 N1 PNTD SC ENCL NMA1 SC ENCL
extra long description NVENT HOF ASE18X18X6 Pull Box 18.00 B-LINE 18186 SC NK SC ENC W/O KO 18
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 16 Knockouts, 18 lb Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height
Product Type Pull Box 18.00X18.00X6.00 Type 1 Screw Cover Enclosure
Short Description Type 1 Screw Cover Enclosure, 18 x 6 x 18 in, Painted, 18 KO Type 1 Screw On Enclosure, 18 x 6 x 18 in, Powder Coated, No KO
Special Features Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
dimensions - 6.0000 IN X 18.0000 IN X 18.0000 IN
Enclosure Type Nema 1 Nema 1
Finish/Coating Polyester Powder Paint Painted
ip rating IP30 IP30
Knockouts Yes -
Mounting Type - Wall Mount
Number of Knockouts 16 -
Overall Height 18 in;457 mm 18 in;457 mm
Overall Width 6 in;152 mm 6 in;152 mm
Standards Met UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA yes -
Brand Hoffman Enclosures, Inc. Cooper B-Line/Cable Tray
Manufacturers Part Number ASE18X18X6 18186 SC NK
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Type 1 junction boxes
Weight 18 lb -
Application Commercial;General Industrial Wiring Boxes Junction and Pull Boxes
nema rating - 1
standard - CSA C22.2.,NEMA,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat