Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
ASE10X10X6 |
10106SC |
Manufacturer Number |
ASE10X10X6 |
10106 SC |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00783510432003 |
00782051224405 |
Weight per package |
8 (lbs/each) |
7.735 (lbs/each) |
Description |
ASE10X10X6 10X10X6 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 10X10X6, Gray, Steel
|
10106SC Encl 10X10X6 SC 1N Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 15 Knockouts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.42 (Each) |
$43.52 (Each) |
Carton/Reel |
$40.42 (1 Each) |
$43.52 (1 Each) |
Standard Packaging/Reel |
$40.42 (1 Each) |
$43.52 (1 Each) |
|
Cover Type |
- |
Screw Cover |
Material |
Steel |
Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Overall Length |
- |
10 in;254 mm |
Size |
10.00x10.00x6.00 in |
10.00 In Width X 6.00 In Depth X 10.00 In Height |
Width |
10 |
- |
|
Description |
10X10X6 N1 PNTD SC |
ENCL 10X10X6 SC 1N ENCL |
extra long description |
NVENT HOF ASE10X10X6 Pull Box 10.00 |
B-LINE 10106 SC SC ENC W/ KO 10X10X |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Screw-Cover Enclosure Type 1 with Knockouts, 10x10x6, Gray, Steel |
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 15 Knockouts |
Product Type |
Pull Box 10.00X10.00X6.00 |
Type 1 Screw Cover Enclosure |
Short Description |
- |
Type 1 Screw On Enclosure, 10 x 6 x 10 in, Powder Coated, 4 KO |
Special Features |
- |
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws |
|
Cable Entry |
- |
Knockouts |
dimensions |
- |
6.0000 IN X 10.0000 IN X 10.0000 IN |
Enclosure Type |
- |
Nema 1 |
Finish/Coating |
- |
Painted |
ip rating |
IP30 |
IP30 |
Knockouts |
true |
Yes |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
- |
15 |
Overall Height |
- |
10 in;254 mm |
Overall Width |
- |
6 in;152 mm |
Standards Met |
- |
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
ASE10X10X6 |
10106 SC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 1 junction boxes |
|
Application |
Power Distribution |
Wiring Boxes Junction and Pull Boxes |
nema rating |
- |
1 |
standard |
- |
UL 50,CSA C22.2.,NEMA |