Item Comparison: ASE10X10X4, ASE10X10X4NK

Item

ASE10X10X4 - 10X10X4 N1 PNTD SC - Nvent Hoffman

ASE10X10X4
10X10X4 N1 PNTD SC

$34.14 Each

$34.14 (1 Each)

QTY:
Each
Add
ASE10X10X4NK - 10X10X4 N1 PNTD SC NK - Nvent Hoffman

ASE10X10X4NK
10X10X4 N1 PNTD SC NK

$34.14 Each

$34.14 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 188 23
Vendor Nvent Hoffman Nvent Hoffman
Catalog Number ASE10X10X4 ASE10X10X4NK
Manufacturer Number ASE10X10X4 ASE10X10X4NK
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121303 - Electrical boxes
UPC/EAN/GTIN 00783510430702 00783510433604
Weight per package 6.28 (lbs/each) 6.3 (lbs/each)
Description ASE10X10X4 10X10X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 8 Knockouts, 6.28 LB
ASE10X10X4NK 10X10X4 N1 PNTD SC NK
Screw-Cover Enclosure Type 1 No Knockouts, 10X10X4, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.14 (Each) $34.14 (Each)
Carton/Reel $34.14 (1 Each) $34.14 (1 Each)
Standard Packaging/Reel $34.14 (1 Each) $34.14 (1 Each)
Cover Type Screw Cover -
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 ANSI 61
Finish Powder Coated Powder Coated
Style Painted Painted
Overall Length 10 in;254 mm -
Size 10.00x10.00x4.00 in 10.00x10.00x4.00 in
Width 10 10
Description 10X10X4 N1 PNTD SC 10X10X4 N1 PNTD SC NK
extra long description NVENT HOF ASE10X10X4 Pull Box 10.00 NVENT HOF ASE10X10X4NK Pull Box 10.
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 8 Knockouts, 6.28 lb Screw-Cover Enclosure Type 1 no Knockouts, 10x10x4, Gray, Steel
Product Type Pull Box 10.00X10.00X4.00 Pull Box 10.00X10.00X4.00
Short Description Type 1 Screw Cover Enclosure, 10 x 4 x 10 in, Painted, 8 KO -
Special Features Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box -
Enclosure Type Nema 1 -
Finish/Coating Polyester Powder Paint -
ip rating IP30 IP30
Knockouts Yes -
Number of Knockouts 8 -
Overall Height 10 in;254 mm -
Overall Width 4 in;102 mm -
Standards Met UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant -
Made in USA yes -
Brand Hoffman Enclosures, Inc. Nvent Hoffman
Manufacturers Part Number ASE10X10X4 ASE10X10X4NK
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Pull and Junction Boxes
Weight 6.28 lb -
Application Commercial;General Industrial Power Distribution
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat