Item Comparison: AS125, UHS125

Item

AS125 - 1-1/4" Ot Hole Seal - Nvent Hoffman

AS125
1-1/4" Ot Hole Seal

$30.41 Each

$304.10 (10 Each)

QTY:
Each
Add
UHS125 - 1-1/4" Oil Tight Hole Seal - Unity MFG

UHS125
1-1/4" Oil Tight Hole Seal

$18.16 Each

$90.80 (5 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 734 182
Vendor Nvent Hoffman Unity MFG
Catalog Number AS125 UHS125
Manufacturer Number AS125 UHS125
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification Steel Junction Boxes Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121311 - Electrical fittings
UPC/EAN/GTIN 00783510597405 00761515600078
Weight per package 1.3 (lbs/each) 1 (lbs/each)
Description AS125 1-1/4" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.69 In Diameter, 1.3 LB
UHS125 1-1/4" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1-1/4 In Mounting Hole Size, 1.56 In Size, 1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.41 (Each) $18.16 (Each)
Carton/Reel $30.41 (1 Each) $90.80 (5 Each)
Standard Packaging/Reel $304.10 (10 Each) $90.80 (5 Each)
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Polyester Powder Paint -
Diameter 1.69 in;43 mm -
Size 2.19 Dia in 1.56 in
Description 1-1/4" OT HOLE SEAL 1-1/4" OIL TIGHT HOLE SEAL
extra long description NVENT HOF AS125 Hole Seals for 1.25 304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 2.19 INCH HOLE SIZE; 1-1/4 INCH HOLE CONDUIT SIZE
Features Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. -
Long Description Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.69 in Diameter, 1.3 lb Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1-1/4 in Mounting Hole Size, 1.56 in Size, 1 lb
Product Type Hole Seals For 1.25IN Conduit Push Button Oil Tight Seal
Short Description 3/4" Hole Seal, Steel, Polyester Powder Paint Oil-Tight Hole Seal, Push-Button, Gray, 1-1/4 in
accessory type Hole Seal -
actuator type - Pushbutton
for use with 1-1/4 in Conduit Holes -
ip rating IP66 -
Mounting Hole Size - 1-1/4 in
Mounting Type Panel Mount -
package quantity 10 PK -
Standards Met UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant ANSI 61
Brand Hoffman Enclosures, Inc.
Manufacturers Part Number AS125 UHS125
Category Description STEEL JUNCTION BOXES Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type External Mounting for Industrial Enclosures -
Weight 1.3 lb 1 lb
Application Controls and Drives; Power Distribution -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat