Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Unity MFG |
Nvent Hoffman |
Catalog Number |
UHS100 |
AS100 |
Manufacturer Number |
UHS100 |
AS100 |
Category |
PSH BTNS, Pilot LTS, Selectr S -
Push Button, Pilot Light, Sele
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Steel Junction Boxes
|
UNSPSC |
39121311 - Electrical fittings
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00761515600054 |
00783510597306 |
Weight per package |
1 (lbs/each) |
1 (lbs/each) |
Description |
UHS100 1" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1 In Mounting Hole Size, 1.88 In Size, 1 LB
|
AS100 1" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.38 In Diameter, 1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.26 (Each) |
$27.87 (Each) |
Carton/Reel |
$162.60 (10 Each) |
$27.87 (1 Each) |
Standard Packaging/Reel |
$162.60 (10 Each) |
$278.70 (10 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Polyester Powder Paint |
|
Diameter |
- |
1.38 in;35 mm |
Size |
1.88 in |
1.88 Dia. in |
|
Description |
1" OIL TIGHT HOLE SEAL |
1" OT HOLE SEAL |
extra long description |
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 1.38 INCH HOLE SIZE; 1 INCH HOLE CONDUIT SIZE |
NVENT HOF AS100 Hole Seals for 1.00 |
Features |
- |
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. |
Long Description |
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1 in Mounting Hole Size, 1.88 in Size, 1 lb |
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.38 in Diameter, 1 lb |
Product Type |
Push Button Oil Tight Seal |
Hole Seals For 1.00IN Conduit |
Short Description |
Oil-Tight Hole Seal, Push-Button, Gray, 1 in |
3/4" Hole Seal, Steel, Polyester Powder Paint |
|
accessory type |
- |
Hole Seal |
actuator type |
Pushbutton |
- |
for use with |
- |
1 in Conduit Holes |
ip rating |
- |
IP66 |
Mounting Hole Size |
1 in |
- |
Mounting Type |
- |
Panel Mount |
package quantity |
- |
10 PK |
Standards Met |
ANSI 61 |
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant |
|
Brand |
|
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
UHS100 |
AS100 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
STEEL JUNCTION BOXES |
Type |
- |
External Mounting for Industrial Enclosures |
|
|
Application |
- |
Controls and Drives; Power Distribution |