Nacogdoches |
0 |
34 |
All Stores |
|
|
|
Vendor |
Unity MFG |
Nvent Hoffman |
Catalog Number |
UHS75 |
AS075 |
Manufacturer Number |
UHS75 |
AS075 |
Category |
PSH BTNS, Pilot LTS, Selectr S -
Push Button, Pilot Light, Sele
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Steel Junction Boxes
|
UNSPSC |
39121311 - Electrical fittings
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00761515600030 |
00783510597108 |
Weight per package |
1 (lbs/each) |
1 (lbs/each) |
Description |
UHS75 3/4" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3/4 In Mounting Hole Size, 1.56 In Size, 1 LB
|
AS075 3/4" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.06 In Diameter, 1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.80 (Each) |
$22.11 (Each) |
Carton/Reel |
$118.00 (10 Each) |
$22.11 (1 Each) |
Standard Packaging/Reel |
$118.00 (10 Each) |
$221.10 (10 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Polyester Powder Paint |
|
Diameter |
- |
1.06 in;27 mm |
Size |
1.56 in |
1.56 Dia. in |
|
Description |
3/4" OIL TIGHT HOLE SEAL |
3/4" OT HOLE SEAL |
extra long description |
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 1.56 INCH HOLE SIZE; 3/4 INCH HOLE CONDUIT SIZE |
NVENT HOF AS075 Hole Seals for 0.75 |
Features |
- |
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. |
Long Description |
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3/4 in Mounting Hole Size, 1.56 in Size, 1 lb |
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.06 in Diameter, 1 lb |
Product Type |
Push Button Oil Tight Seal |
Hole Seals For 0.75IN Conduit |
Short Description |
Oil-Tight Hole Seal, Push-Button, Gray, 3/4 in |
3/4" Hole Seal, Steel, Polyester Powder Paint |
|
accessory type |
- |
Hole Seal |
actuator type |
Pushbutton |
- |
for use with |
- |
3/4 in Conduit Holes |
ip rating |
- |
IP66 |
Mounting Hole Size |
3/4 in |
- |
Mounting Type |
- |
Panel Mount |
package quantity |
- |
10 PK |
Standards Met |
ANSI 61 |
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant |
|
Brand |
|
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
UHS75 |
AS075 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
STEEL JUNCTION BOXES |
Type |
- |
External Mounting for Industrial Enclosures |
|
|
Application |
- |
Power Distribution; Controls and Drives |