Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity MFG |
Catalog Number |
AS050 |
UHS50 |
Manufacturer Number |
AS050 |
UHS50 |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
PSH BTNS, Pilot LTS, Selectr S -
Push Button, Pilot Light, Sele
|
Classification |
Steel Junction Boxes
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00783510597009 |
00761515600016 |
Weight per package |
1 (lbs/each) |
1 (lbs/each) |
Description |
AS050 1/2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 0.88 In Diameter, 1 LB
|
UHS50 1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1/2 In Mounting Hole Size, 1.38 In Size, 1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.91 (Each) |
$9.37 (Each) |
Carton/Reel |
$17.91 (1 Each) |
$93.70 (10 Each) |
Standard Packaging/Reel |
$179.10 (10 Each) |
$93.70 (10 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Polyester Powder Paint |
- |
|
Diameter |
0.88 in;22 mm |
- |
Size |
1.38 Dia. in |
1.38 in |
|
Description |
1/2" OT HOLE SEAL |
1/2" OIL TIGHT HOLE SEAL |
extra long description |
NVENT HOF AS050 Hole Seals for 0.5i |
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 1.38 INCH HOLE SIZE; 1/2 INCH HOLE CONDUIT SIZE |
Features |
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. |
- |
Long Description |
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 0.88 in Diameter, 1 lb |
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1/2 in Mounting Hole Size, 1.38 in Size, 1 lb |
Product Type |
Hole Seals For 0.5IN Conduit |
Push Button Oil Tight Seal |
Short Description |
3/4" Hole Seal, Steel, Polyester Powder Paint |
Oil-Tight Hole Seal, Push-Button, Gray, 1/2 in |
|
accessory type |
Hole Seal |
- |
actuator type |
- |
Pushbutton |
for use with |
1/2 in Conduit Holes |
- |
ip rating |
IP66 |
- |
Mounting Hole Size |
- |
1/2 in |
Mounting Type |
Panel Mount |
- |
package quantity |
10 PK |
- |
Standards Met |
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant |
ANSI 61 |
|
Brand |
Hoffman Enclosures, Inc. |
|
Manufacturers Part Number |
AS050 |
UHS50 |
|
Category Description |
STEEL JUNCTION BOXES |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
External Mounting for Industrial Enclosures |
- |
|
|
Application |
Controls and Drives; Power Distribution |