Item Comparison: APWGPW432, AWW44324EU

Item

APWGPW432 - 4' 4 Lamp Wrap Electronic Ballast - Metalux

APWGPW432
4' 4 Lamp Wrap Electronic Ballast

$79.86 Each

$79.86 (1 Each)

QTY:
Each
Add
AWW44324EU - 4L Wrap Around - Col

AWW44324EU
4L Wrap Around

$71.62 Each

$71.62 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 92 0
Vendor Metalux Col
Catalog Number APWGPW432 AWW44324EU
Manufacturer Number APWGPW432 CL441019H000000
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39111533 - Fluorescent strip 39111501 - Fluorescent fixtures
UPC/EAN/GTIN 00080083622139 00078531004873
Weight per package 14 (lbs/each) 14 (lbs/each)
Description APWGPW432 4' 4 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
AWW44324EU 4L Wrap Around
Low Profile Wraparound, 32T8 Bulb Shape, 4 FT Length, 14-5/8 In Width, 2-25/32 In Height, 120 to 277 V Ac, 32 W;30 W;28 W;25 W, Electronic Ballast, Instant, White, 4 Lamps, Heavy Gauge Steel Housing Material, Baked White Enamel, Ceiling Mount
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.86 (Each) $71.62 (Each)
Carton/Reel $79.86 (1 Each) $71.62 (1 Each)
Standard Packaging/Reel $79.86 (1 Each) $71.62 (1 Each)
amperage rating 0.462 (at 277V) -
Ballast Type - Electronic
Current Rating 462 mA -
Lamp Type T8 -
Lamp Wattage - 32 W;30 W;28 W;25 W
Material Steel -
Number of Lamps 4 4
Voltage Rating 120/277 V ac 120 to 277 V ac
Wattage 32 W -
Finish Baked Enamel Baked White Enamel
Housing Material - Heavy Gauge Steel
Style (blank) -
Height 2-1/2 in;63 mm 2-25/32 in
Length 12 in;305 mm 4 ft
Width - 14-5/8 in
Description 4' 4 LAMP WRAP ELECTRONIC BALLAST 4L WRAP AROUND
extra long description CLS APW-GPW432 ALLPRO WRAPS, 4'4L T HCI CL441019H000000 AWW4-432-4EU
Features The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi The AW is a low profile wraparound fixture that offers two, three, or four lamp cross sections. The lens can hinge from either side and features a clear acrylic prismatic diffuser.
Long Description WrapaRound Luminaire, 120/277 V ac, 462 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 12 in Length, 2-1/2 in Height, 14 lb Low Profile WrapaRound, 32T8 Bulb Shape, 4 ft Length, 14-5/8 in Width, 2-25/32 in Height, 120 to 277 V ac, 32 W;30 W;28 W;25 W, Electronic Ballast, Instant, White, 4 Lamps, Heavy Gauge Steel Housing Material, Baked White Enamel, Ceiling Mount
Product Type Allpro Wraps, 4'4L T8 General Low Profile Wraparound
Short Description Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount Low Profile Wraparound, 32T8, 120 to 277 VAC, 32;30;28;25 W
Special Features Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. Hinges from either Side;Clear Acrylic Prismatic Diffuser with Flat Bottom and Vertical Sides
bulb shape - 32T8
for use with Schools;Offices and Other Commercial -
Mounting Type Surface Mount Ceiling Mount
package quantity 1 ct 1 ct
Standards Met ISO Certified;UL/cUL Listed UL Listed 1598, 924;cUL Listed;CSA Certified;NEC/CEC Compliant
start type - Instant Start
Brand METALUX Hubbell Lighting, Inc.
Manufacturers Part Number APW-GPW432 AWW4-432-4EU
sub brand APW-GPW Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Wraparounds -
Weight 14 lb -
Application lighting Damp Locations;Commercial Indoor
Frequency Rating 50/60 Hz -
Mounting Surface Mount -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat