Item Comparison: APWGPW232, WN232AUNVEB81U

Item

APWGPW232 - 4' 2 Lamp Wrap Electronic Ballast - Metalux

APWGPW232
4' 2 Lamp Wrap Electronic Ballast

$62.53 Each

$62.53 (1 Each)

QTY:
Each
Add
WN232AUNVEB81U - 4' 2 Lamp Wrap Electronic Ballast, T8 - Metalux

WN232AUNVEB81U
4' 2 Lamp Wrap Electronic Ballast, T8

$71.85 Each

$71.85 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 381 126
Vendor Metalux Metalux
Catalog Number APWGPW232 WN232AUNVEB81U
Manufacturer Number APWGPW232 WN232AUNVEB81U
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Enhanced Commodity Codes - Lighting
Classification Outdoor Hid Lighting Fluorescent Fixtures & Accessories
UNSPSC 39111533 - Fluorescent strip 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083622115 00080083518845
Weight per package 5.8799 (lbs/each) 9.6 (lbs/each)
Description APWGPW232 4' 2 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 231 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 7-5/8 In Length, 2-1/2 In Height, 5.8799 LB
WN232AUNVEB81U 4' 2 Lamp Wrap Electronic Ballast, T8
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, 2152 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 9.6 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.53 (Each) $71.85 (Each)
Carton/Reel $62.53 (1 Each) $71.85 (1 Each)
Standard Packaging/Reel $62.53 (1 Each) $71.85 (1 Each)
amperage rating 0.231 (at 277V) N/A
Ballast Type - Electronic
Current Rating 231 mA -
Lamp Type T8 T8 (Not Included)
Lamp Wattage - 32 W
Material Steel Steel
Number of Lamps 2 2
Voltage Rating 120/277 V ac 120 to 277 V ac
Wattage 32 W -
Finish Baked Enamel -
Housing Material - Steel
Style (blank) (blank)
Height 2-1/2 in;63 mm 2-1/2 in;63 mm
Length 7-5/8 in;194 mm 24 in;610 mm;2 ft
Width - 7-5/8 in;194 mm
Description 4' 2 LAMP WRAP ELECTRONIC BALLAST 4' 2 LAMP WRAP ELECTRONIC BALLAST, T8
extra long description CLS APW-GPW232 ALLPRO WRAPS, 4'2L T CLS WN-232A-UNV-EB81-U WN 2 LMP, 4'
Features The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces.
Long Description WrapaRound Luminaire, 120/277 V ac, 231 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 7-5/8 in Length, 2-1/2 in Height, 5.8799 lb Electronic Ballast, T8 Bulb Shape, 24 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, 2152 lm Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 9.6 lb/EA
Product Type Allpro Wraps, 4'2L T8 General WN 2 LMP, 4' Wrparnd, Eltrnc Bal, T8
Short Description Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount 48" Electronic Ballast, 4 Lamp, T8, 120 to 277 VAC, 32 W
Special Features Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. 100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics
Brightness (Lumens) - 2152 lm
bulb shape - T8
for use with Schools;Offices and Other Commercial Damp Locations
Mounting Type Surface Mount Ceiling Mount
Number of Ballasts - 1;2
package quantity 1 ct 1 ct
Socket Type - N/A
Standards Met ISO Certified;UL/cUL Listed UL Listed;cUL Listed;NEC 410.16
start type - Instant Start
Brand METALUX METALUX
Manufacturers Part Number APW-GPW232 WN-232A-UNV-EB81-U
sub brand APW-GPW Series WN Series
Category Description Outdoor HID Lighting Fluorescent Fixtures & Accessories
Type Wraparounds Wraparound
Weight 5.8799 lb 9.6 lb/EA
Application lighting Schools;Offices;Other Commercial;Retail Spaces
Frequency Rating 50/60 Hz -
Mounting Surface Mount Surface Mount
standard - UL/cUL Listed;Damp Locations
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat