Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AN16NN0A |
ECN0541AAAR63F |
Manufacturer Number |
AN16NN0A |
ECN0541AAA-R63/F |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Freedom/Nema Style
|
Enclosed
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00782113604114 |
00786685451039 |
Weight per package |
23.1 (lbs/each) |
11.6 (lbs/each) |
Description |
AN16NN0A Nema Open 3P STR Size 4 120V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 3 Phases, 200 A, Horizontal Mount, 23.1 LB
|
ECN0541AAAR63F Non-Combo Nema 1 FVNR SZ 4 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4, 28-140A Solid-State Relay Without Ground Fault
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6,947.82 (Each) |
$4,842.12 (Each) |
Carton/Reel |
$6,947.82 (1 Each) |
$4,842.12 (1 Each) |
Standard Packaging/Reel |
$6,947.82 (1 Each) |
$4,842.12 (1 Each) |
|
Current Rating |
200 A |
- |
Number of Phases |
3 |
- |
Poles |
Three-pole |
- |
|
Depth |
6.75 |
26.5 |
Height |
4.63 |
11 |
Size |
4 |
NEMA size 4 |
Width |
6.63 |
14.2 |
|
Description |
NEMA OPEN 3P STR SIZE 4 120V COIL |
NON-COMBO NEMA 1 FVNR SZ 4 120VAC COIL |
extra long description |
ETN AN16NN0A FDM STR FVNR SZ4 120V |
ETN ECN0541AAA-R63/F NON-COMBO NEMA |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Long Description |
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V ac, 3 Phases, 200 A, Horizontal Mount, 23.1 lb |
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 4, 28-140A solid-state relay without ground fault |
Product Type |
Non-Combination Non-Reversing Starter |
Non-Combo Nema 1 FVNR SZ 4 120VAC Coil |
Short Description |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 23.1 lb |
- |
Special Features |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
- |
|
Coil Voltage |
110 to 120 V ac |
110V/50 Hz-120V/60 Hz |
dimensions |
6.7500 IN X 6.6300 IN X 4.6300 IN |
26.5000 IN X 14.2000 IN X 11.0000 IN |
Mounting Type |
Horizontal Mount |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
AN16NN0A |
ECN0541AAA-R63/F |
|
Category Description |
FREEDOM/NEMA STYLE |
ENCLOSED |
Type |
Motor control starter |
Motor control starter |
|
|
Application |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Unknown - Unknown: Undefined |
Mounting |
HORIZONTAL |
- |
NEMA Frame Size |
NEMA Size 4 |
- |
standard |
CSA Certified,UL Listed |
UL Listed file E1491,Contact Manufacturer |
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
Call nearest store for Item Price
|